Shop All Disposable Plates and Bowls
Zoro Select
Disposable Bowl, 12 oz, WH, 6 in Dia, PK1000
Mfr # EHL-12-PF
Zoro # G607167257
product price: $87.19
/pk 1000, $0.09/ea
Free Shipping & Returns
$87.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Microwave Safe Yes
- Packs per Case 8
- Material Fiber
- Pack Count 125
- Capacity 12 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # EHL-12-PF
- Zoro # G607167257
- UPC # 10820524013754
- Country of Origin Switzerland
- Category Disposable Plates and Bowls
Details
Microwave Safe | Yes |
Packs per Case | 8 |
Material | Fiber |
Pack Count | 125 |
Item | Disposable Bowl |
Capacity | 12 oz |
Color | White |
Item Weight | Heavy-Weight |
SFI Certified | No |
Label Shape | Round |
Pattern | Patternless |
Recyclable | Yes |
Freezer Safe | No |
Certifications Met | BPI Certified |
Weight | Heavy-Weight |
Coating/Lining | Uncoated/Unlined |
BPI Certified | Yes |
Shape | Round |
Bio-Based | Yes |
FSC Certified | No |
Compostable | Commercially Compostable |
USDA Certified Bio-based Products | No |
Wrapped or Unwrapped | Unwrapped |
Description
Disposable Bowl, Bio-Based Yes, BPI Certified Yes, Capacity 12 oz, Coating/Lining Uncoated/Unlined, Color White, Compatible Manufacturer Lid Part Number Not Applicable, Compostable Commercially Compostable, Freezer Safe No, FSC Certified No, Material Fiber, Microwave Safe Yes, Pattern Patternless, Recyclable Yes, SFI Certified No, Shape Round, Standards Not Applicable, USDA Certified Bio-based Products No, Wrapped or Unwrapped Unwrapped, Weight Heavy-Weight, Pack Count 125, Packs per Case 8
Restrictions
- This item has been restricted from sale in the following states: CA, NY, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLAND 3/16In Aluminum Tubing (GM293)
- MANITOWOC 30 in W X 21 1/2 in H X 24 in D Ice Maker (IYT0500A-161)
- CHAMPION - MOYER DIEBEL Hub Rinse Arm Molded (0512840)
- WHIRLPOOL Ball (211726)
- ZORO SELECT Paper, Plate, Round, 10", White, PK250 (22381)
- ZORO SELECT Paper, Plate, Round, 7", White, PK500 (23500)
- ZORO SELECT Paper, Plate, Round, 9", White, PK1000 (E30400)
- ZORO SELECT Paper, Plate, Round, 6", White, PK1000 (E30200)
- ZORO SELECT Bowl, Round, 20 fl. oz., Paper, Clay, PK250 (20925)
- ZORO SELECT Disposable Fiber Plate, 9in, White, PK500 (EP-P013NFA)
- BOARDWALK Disp Plastic Plate, 9 in, Black, PK500 (BWKPLTHIPS9BL)
- Zoro Select Disposable Plates and Bowls