Shop All Disposable Aprons
Zoro Select
Disposable Bib Apron, White, Universal
Mfr # AP-KG
Zoro # G4698994
$1.19
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Microporous Fabric
- Seam Style Serged
- Closure Type Ties
- Length 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # AP-KG
- Zoro # G4698994
- Country of Origin China
- Category Disposable Aprons
Dimensions
Length | 36 in |
Size | 28 in x 36 in |
Overall Width | 28 in |
Overall Length | 36 in |
Details
Item | Disposable Bib Apron |
Color | White |
Material | Microporous Fabric |
Seam Style | Serged |
Closure Type | Ties |
Grommet Type | None |
Waist Closure | Tie |
Packaging | Bulk |
Apron Type | Bib |
Material Weight | 8 lb |
Description
Disposable Bib Apron, Apron Material Polyolefin, Apron Type Bib, Color White, Material Weight 8 lb, Overall Length 36 in, Overall Width 28 in, Packaging Bulk, Seam Style Serged
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Chainsaw Chaps, Gray, SuperFabric(R), Size M, 22 1/2 in Length (9919-M (8))
- ZORO SELECT Eyewear Dispenser, Stack, Acrylic, 25 Pairs (23Z421)
- PYRAMEX Behind-the-Head Earmuffs, NRR 22dB, BH9010 Series (BH9010)
- MIGHTY LINE Floor Marking Tape, Roll, Red, Solid, PVC (3RR)
- ZORO SELECT Lightweight Disposable Gown, Elastic, PK15 (8572)
- KLEEN HANDLER Non-woven Chemical Resistant Apron, Yellow, PK10 (BLKH-MSNW-AP1Y-10)
- CONDOR Disposable Bib Apron, Polyethylene, 1.25 mil Thick, 46 in Long, White, Universal Size, 100 Pack (5T315)
- SIRIUS PROTECTIVE PRODUCTS 46In Blue Disposable Heavy Weight Plastic/Poly Aprons, 2 Mils, For Cooking & Painting, 500PK (PE2AP6.23)
- DUPONT Tychem 2000 Coat Sleeve Apron, Ylw, M, PK25 (QC275BYLMD002500)
- PROPAC Personal Privacy Kit, Pre-Decon, Adult (D3601-PRE)
- POLYCO Gown, Blue, 45" L, 27" W, Regular, PK50 (42450)
- Zoro Select Disposable Aprons