Shop All Eyewash and Shower Parts and Accessories
Zoro Select
Disposable Bath Towels, White, PK6
Mfr # 25340
Zoro # G3999441
product price: $12.15
/pk 6, $2.03/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 40 in
- Color White
- Includes (6) Bath Towels
- For Use With Emergency Shower Stations
- Width 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 25340
- Zoro # G3999441
- Country of Origin United States
- Category Eyewash and Shower Parts and Accessories
Dimensions
Length | 40 in |
Width | 20 in |
Height | 40 in |
Details
Color | White |
Includes | (6) Bath Towels |
For Use With | Emergency Shower Stations |
Material | Paper |
Item | Disposable Bath Towels |
Features | Absorb Up to 6 Times Their Own Weight in Water, Cloth-Like Look and Feel |
Accessory Type | Bath Towels |
For Equipment Type | Showers, Showers with Eyewash |
Description
Disposable Bath Towels, Accessory Type Bath Towels, Color White, Height 40 in, Width 20 in, Features Absorb Up to 6 Times Their Own Weight in Water, Cloth-Like Look and Feel, For Use With Emergency Shower Stations, Includes (6) Bath Towels, Material Paper, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Safety Glasses, Amber Anti-Fog, Anti-Scratch (SF103AF-BLK)
- NMC No Dogs Allowed Sign, M107AC (M107AC)
- PIP PIP MaxiFlex Ultimate Nitrile Coated Knit Nylon Gloves, Medium, 12 Pairs (34-874/M)
- NMC Empty Cylinders Do Not Use Sign - Bilingual, M745PB (M745PB)
- ZORO SELECT Push Handle Assembly for Eyewash Stations (RPG04-0353)
- ZORO SELECT Disposable Eyewash Cup, White, PK6 (71069)
- ZORO SELECT Emergency Shower Tester, White (8ND03)
- ZORO SELECT Privacy Curtain, White (21075)
- ZORO SELECT Replacement Shower Tester Funnel, White (9RPP7)
- BRADLEY Std. Eyewash ASM, SS Bowl (S90-285)
- BRADLEY Eye/Face Wash Assy W/ Dust Covers (S05-192)
- Zoro Select Eyewash and Shower Parts and Accessories