Shop All Dispensing Syringe Needles, Tips & Caps
Zoro Select
Dispensing Tip, Taper Tip Polyethylene 50 PK Red
Mfr # 5FVG4
Zoro # G3214635
$17.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Taper Tip
- Material Polyethylene
- For Use With Dispensing Machines, Syringes
- Color Red
- Gauge 24 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5FVG4
- Zoro # G3214635
- Country of Origin United States
- Category Dispensing Syringe Needles, Tips & Caps
Dimensions
Length | 1 1/4 in |
Inside Dia. | 0.013 in |
Length (Straight Wireway) | 1 1/4 in |
Inner Diameter | 0.013 in |
Details
Item | Dispensing Tip |
Type | Taper Tip |
Material | Polyethylene |
For Use With | Dispensing Machines, Syringes |
Color | Red |
Gauge | 24 ga |
Dispenses | Adhesives, Cyanoacrylates, Epoxies, Fluids, Glues, Grease, Oils, Paints, Pastes |
Application | Used In Production, Maintenance, Laboratory Operations, And Industrial And Institutional Dispensing |
Hub Material | Polyethylene |
Needle Tip Type | Tapered |
Hub Connection Type | Luer-Lock |
Reusable | Disposable |
Product Type | Dispensing Tip |
Description
Dispensing Tip, Color Red, Gauge 24 ga, Hub Connection Type Luer-Lock, Hub Material Polyethylene, Length 1 1/4 in, Product Type Dispensing Tip, Reusable Disposable, Needle Tip Type Tapered, Dispenses Adhesives, Cyanoacrylates, Epoxies, Fluids, Glues, Grease, Oils, Paints, Pastes, For Use With Dispensing Machines, Syringes, Inner Diameter 0.013 in, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCAPA NORTH AMERICA Red Scapa 2" X 60 Yrd [ Red ] Tape Pinked Edges 24Rls/Case Pk (152583)
- OATEY 1/2 in. x 520 in. Thread Sealing PTFE Plumber's Tape (31202)
- BON TOOL Bon 84-653 Caulking Gun Quart, 13" Smooth Piston (84-653)
- 3M Foil Tape, 3 In. x 6 Yd., Shiny Silver (1120)
- ZORO SELECT Needle, Reusable Blunt Probe Luer Lock Stainless Steel 12 PK Silver (5FTZ1)
- ZORO SELECT Squeeze Bottle, - Length, Low Density Polyethylene 5 PK Translucent (5FVF7)
- ZORO SELECT Male Luer 1/4-28, 303 Stainless Steel Silver (G519)
- ZORO SELECT Needle, Reusable Blunt Probe Luer Lock Stainless Steel 12 PK Silver (5FTZ2)
- ZORO SELECT Needle, Disposable Luer Lock PTFE 10 PK Yellow (5FVL4)
- ZORO SELECT Luer Lock Barb Adapter, Plated Brass Silver (G508)
- ZORO SELECT Needle, 1 1/2 in Length, Polypropylene 10 PK Brown/White (5FVN0)
- Zoro Select Dispensing Syringes, Bottles & Tips