Shop All Dispensing Syringe Needles, Tips & Caps
Zoro Select
Dispensing Tip, Taper Tip Polyethylene 50 PK Pink
Mfr # 5FVG2
Zoro # G3413785
product price: $15.49
/pk 50, $0.31/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Taper Tip
- For Use With Dispensing Machines, Syringes
- Material Polyethylene
- Color Pink
- Gauge 20 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5FVG2
- Zoro # G3413785
- Country of Origin United States
- Category Dispensing Syringe Needles, Tips & Caps
Dimensions
Length | 1 1/4 in |
Inside Dia. | 0.024 in |
Length (Straight Wireway) | 1 1/4 in |
Inner Diameter | 0.024 in |
Details
Item | Dispensing Tip |
Type | Taper Tip |
For Use With | Dispensing Machines, Syringes |
Material | Polyethylene |
Color | Pink |
Gauge | 20 ga |
Application | Used In Production, Maintenance, Laboratory Operations, And Industrial And Institutional Dispensing |
Dispenses | Adhesives, Cyanoacrylates, Epoxies, Fluids, Glues, Grease, Oils, Paints, Pastes |
Reusable | Disposable |
Needle Tip Type | Tapered |
Hub Material | Polyethylene |
Product Type | Dispensing Tip |
Hub Connection Type | Luer-Lock |
Description
Dispensing Tip, Color Pink, Gauge 20 ga, Hub Connection Type Luer-Lock, Hub Material Polyethylene, Length 1 1/4 in, Product Type Dispensing Tip, Reusable Disposable, Needle Tip Type Tapered, Dispenses Adhesives, Cyanoacrylates, Epoxies, Fluids, Glues, Grease, Oils, Paints, Pastes, For Use With Dispensing Machines, Syringes, Inner Diameter 0.024 in, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HENRY HENRY 16363 Concrete Resurfacer, Solid, Gray, 20 lb Bag (16363)
- SCOTCH Tape, Book, Transprnt, 2"X15yd (8452)
- OSI Quad White Elastomeric Polymers Door Siding and Window Sealant 10 oz (1638674)
- ARROW FASTENER Dual Temp Glue Gun (GT80DT)
- ZORO SELECT Male Luer 1/4-28, 303 Stainless Steel Silver (G519)
- ZORO SELECT Needle, Reusable Blunt Probe Luer Lock Stainless Steel 12 PK Silver (5FTW5)
- ZORO SELECT Needle, Disposable Luer Lock PTFE 10 PK Olive (5FVL1)
- ZORO SELECT Dispensing Tip, Taper Tip Polyethylene 50 PK Green (5FVG1)
- ZORO SELECT Needle, Reusable Blunt Probe 1/8 in NPT Stainless Steel 5 PK Silver (5FTZ7)
- ZORO SELECT Luer Lock Barb Adapter, Plated Brass Silver (G507)
- WELLER 21 Gauge X 1/2In Threaded Hub Needle (KDS2112P)
- Zoro Select Dispensing Syringe Needles, Tips & Caps