Shop All Dispensing Syringe Needles, Tips & Caps
Zoro Select
Dispensing Syringe, Polypropylene 10 PK Black
Mfr # G723
Zoro # G7594912
product price: $30.89
/pk 10, $3.09/ea
$30.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Disposable
- For Use With Pneumatic Syringe Dispensing Machine
- Color Black
- Material Polypropylene
- Size 30cc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # G723
- Zoro # G7594912
- Country of Origin United States
- Category Dispensing Syringe Needles, Tips & Caps
Dimensions
Size | 30cc |
Details
Item | Dispensing Syringe |
Type | Disposable |
For Use With | Pneumatic Syringe Dispensing Machine |
Color | Black |
Material | Polypropylene |
Includes | White Rubber Stopper |
Application | Designed for Industrial Dispensing for Careful Placement of Materials Such as Adhesives, Pastes, Sealants, Lubricants, Fluxes and Grease, Among Others |
UV Resistant Body | Yes |
Product Type | Disposable Luer-Lock Syringe |
Actuation | Air-Powered |
Hub Connection Type | Luer-Lock |
Dispenses | Adhesives, Fluxes, Grease, Lubricants, Pastes, Sealants |
Capacity | 30 mL |
Description
Dispensing Syringe, Actuation Air-Powered, Capacity 30 mL, Color Black, For Use With Pneumatic Syringe Dispensing Machine, Hub Connection Type Luer-Lock, Material Polypropylene, UV Resistant Body Yes, Product Type Disposable Luer-Lock Syringe, Application Designed for Industrial Dispensing for Careful Placement of Materials Such as Adhesives, Pastes, Sealants, Lubricants, Fluxes and Grease, Among Others, Dispenses Adhesives, Fluxes, Grease, Lubricants, Pastes, Sealants, Includes Stopper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP Silicone K&B Wht9.8Oz (08640)
- BUSINESS SOURCE Tape, Masking, 2"x60 yd, Krft (16462)
- JES INNOVATIONS Bulk Piston with Viton O-ring for Sausage and Bulk Caulk Guns (SD-BULKPISTON)
- 3M Transfer Tape, 0.813", Circle, PK250 (F9469PC)
- ZORO SELECT Needle, 1/4 in Length, Stainless Steel 12 PK Silver (5FTY3)
- ZORO SELECT Luer Lock Barb Adapter, Plated Brass Silver (G504)
- ZORO SELECT Squeeze Bottle, - Length, Low Density Polyethylene 5 PK Translucent (5FVF7)
- ZORO SELECT Male Luer Lock Blank, Plated Brass Silver (G515)
- ZORO SELECT Needle, 2 in Length, Stainless Steel 5 PK Silver (5FVA7)
- ZORO SELECT Male Luer Barb Adapter, 303 Stainless Steel Silver (G521)
- ZORO SELECT Syringe Cap, - Length, Polypropylene 10 PK Black (5FVL6)
- Zoro Select Dispensing Syringe Needles, Tips & Caps