Shop All Dispensing Syringe Needles, Tips & Caps
Zoro Select
Dispensing Syringe, Polypropylene 10 PK Black
Mfr # G722
Zoro # G7516031
product price: $25.15
/pk 10, $2.51/ea
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Disposable
- For Use With Pneumatic Syringe Dispensing Machine
- Color Black
- Material Polypropylene
- Includes White Rubber Stopper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # G722
- Zoro # G7516031
- Country of Origin United States
- Category Dispensing Syringe Needles, Tips & Caps
Dimensions
Size | 10cc |
Details
Item | Dispensing Syringe |
Type | Disposable |
For Use With | Pneumatic Syringe Dispensing Machine |
Color | Black |
Material | Polypropylene |
Includes | White Rubber Stopper |
Application | Designed for Industrial Dispensing for Careful Placement of Materials Such as Adhesives, Pastes, Sealants, Lubricants, Fluxes and Grease, Among Others |
Product Type | Disposable Luer-Lock Syringe |
Hub Connection Type | Luer-Lock |
Dispenses | Adhesives, Fluxes, Grease, Lubricants, Pastes, Sealants |
Capacity | 10 mL |
Actuation | Air-Powered |
UV Resistant Body | Yes |
Description
Dispensing Syringe, Actuation Air-Powered, Capacity 10 mL, Color Black, For Use With Pneumatic Syringe Dispensing Machine, Hub Connection Type Luer-Lock, Material Polypropylene, UV Resistant Body Yes, Product Type Disposable Luer-Lock Syringe, Application Designed for Industrial Dispensing for Careful Placement of Materials Such as Adhesives, Pastes, Sealants, Lubricants, Fluxes and Grease, Among Others, Dispenses Adhesives, Fluxes, Grease, Lubricants, Pastes, Sealants, Includes Stopper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMES RESEARCH LABORATORIES Ames Blue Max Liquid Rubber Waterproofer Sealant and Filler - Blue (BMX10TUBEBE)
- ROAD RESCUE ASPHALT PATCH 50 Lb Bag of Road Rescue Asphalt Patch (AP-50)
- 3M Tamper Proof Sealant (62192626042)
- DOW Multi-Purpose Sealant, 3 oz, Tube, Black, Silicone Base (2112531)
- ZORO SELECT Needle, Disposable Polypropylene 10 PK Black/White (5FVN3)
- ZORO SELECT Dispensing Tip, Taper Tip Polyethylene 50 PK Red (5FVG4)
- ZORO SELECT Female Luer, 316 stainless steel Silver (G528)
- ZORO SELECT Needle, Disposable Luer Lock PTFE 10 PK Purple (5FVL2)
- ZORO SELECT Needle, Reusable Blunt Probe 1/8 in NPT Stainless Steel 5 PK Silver (5FVA0)
- ZORO SELECT Needle, Reusable Blunt Probe Luer Lock Stainless Steel 12 PK Silver (5FTW6)
- ZORO SELECT Needle, Reusable Blunt Probe Luer Lock Stainless Steel 12 PK Silver (5FTY7)
- Zoro Select Dispensing Syringe Needles, Tips & Caps