Shop All Dispensing Syringes
Zoro Select
Dispensing Syringe, 50 mL, Manual, Luer Lock, High Density Polypropylene, Translucent, 10 Pack
Mfr # 5FVE3
Zoro # G2626321
product price: $22.49
/pk 10, $2.25/ea
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Luer Lock
- Material High Density Polypropylene
- Color Translucent
- For Use With Reusable and Disposable Dispensing Needles
- Dispenses Adhesives, Fluxes, Grease, Lubricants, Pastes, Sealants
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5FVE3
- Zoro # G2626321
- Country of Origin United States
- Category Dispensing Syringes
Details
Item | Dispensing Syringe |
Type | Luer Lock |
Material | High Density Polypropylene |
Capacity | 50 cc |
Color | Translucent |
For Use With | Reusable and Disposable Dispensing Needles |
Dispenses | Adhesives, Fluxes, Grease, Lubricants, Pastes, Sealants |
Application | Designed for Industrial Dispensing for Careful Placement of Materials Such as Adhesives, Pastes, Sealants, Lubricants, Fluxes and Grease, Among Others |
Includes | Plunger |
Product Type | Disposable Luer-Lock Syringe |
Hub Connection Type | Luer-Lock |
Graduations | 1 mL |
Actuation | Manual |
UV Resistant Body | No |
Description
Dispensing Syringe, Actuation Manual, Capacity 50 mL, Color Translucent, For Use With Reusable and Disposable Dispensing Needles, Graduations 1 mL, Hub Connection Type Luer-Lock, Material Polypropylene, UV Resistant Body No, Product Type Disposable Luer-Lock Syringe, Application Designed for Industrial Dispensing for Careful Placement of Materials Such as Adhesives, Pastes, Sealants, Lubricants, Fluxes and Grease, Among Others, Dispenses Adhesives, Fluxes, Grease, Lubricants, Pastes, Sealants
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GORILLA GLUE Gorilla Tape Tough&Wide (6003001)
- OATEY PTFE TAPE 1/2""X260"" WHT (31199)
- MARKAL Thread Sealant Tape, PTFE, 520 in. L, White (44075)
- INTERTAPE Tape Carpet 2Sided 1.88Inx36Yd (9970/597)
- ZORO SELECT Dispensing Syringe, 10 mL, Manual, Luer-Lock Connection, Translucent, 10 Pack (5FVE0)
- ZORO SELECT Dispensing Syringe, 30 mL, Manual, Luer Lock, High Density Polypropylene, Translucent, 10 Pack (5FVE2)
- ZORO SELECT Dispensing Syringe, 3 mL, Manual, Luer Lock, High Density Polypropylene, Translucent, 10 Pack (5FVD8)
- ZORO SELECT Dispensing Syringe, 1 mL, Manual, Luer Slip, High Density Polypropylene, Translucent, 10 Pack (5FVE8)
- ZORO SELECT Air-Operated Syringe, 5 mL, Luer Lock (Barrel And Stopper Only), High Density Polypropylene, PK 10 (5FVD3)
- ZORO SELECT Dispensing Syringe, 50 mL, Manual, Taper Tip, High Density Polypropylene, Translucent, 10 Pack (5FVE7)
- PAASCHE Paasche T-227-0 0.2 mm Tip; Needle & Aircap for TG & TGX - Size 0 (T-227-0)
- Zoro Select Dispensing Syringes, Bottles & Tips