Shop All Dispensing Syringes
Zoro Select
Dispensing Syringe, 20 mL, Manual, Luer Lock, High Density Polypropylene, Translucent, 10 Pack
Mfr # 5FVE1
Zoro # G3136926
product price: $13.79
/pk 10, $1.38/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Luer Lock
- Material High Density Polypropylene
- Color Translucent
- Application Designed for Industrial Dispensing for Careful Placement of Materials Such as Adhesives, Pastes, Sealants, Lubricants, Fluxes and Grease, Among Others
- For Use With Reusable and Disposable Dispensing Needles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5FVE1
- Zoro # G3136926
- Country of Origin United States
- Category Dispensing Syringes
Details
Item | Dispensing Syringe |
Type | Luer Lock |
Material | High Density Polypropylene |
Capacity | 20 cc |
Color | Translucent |
Application | Designed for Industrial Dispensing for Careful Placement of Materials Such as Adhesives, Pastes, Sealants, Lubricants, Fluxes and Grease, Among Others |
For Use With | Reusable and Disposable Dispensing Needles |
Dispenses | Adhesives, Fluxes, Grease, Lubricants, Pastes, Sealants |
Includes | Plunger |
Actuation | Manual |
UV Resistant Body | No |
Hub Connection Type | Luer-Lock |
Graduations | 1 mL |
Product Type | Disposable Luer-Lock Syringe |
Description
Dispensing Syringe, Actuation Manual, Capacity 20 mL, Color Translucent, For Use With Reusable and Disposable Dispensing Needles, Graduations 1 mL, Hub Connection Type Luer-Lock, Material Polypropylene, UV Resistant Body No, Product Type Disposable Luer-Lock Syringe, Application Designed for Industrial Dispensing for Careful Placement of Materials Such as Adhesives, Pastes, Sealants, Lubricants, Fluxes and Grease, Among Others, Dispenses Adhesives, Fluxes, Grease, Lubricants, Pastes, Sealants
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HENRY Henry HE308004 11 Oz Elastomeric Driveway Crack Repair (6243661)
- GROUP 31 8 Oz. 236Ml Vulcanizing Cement, Flammable (14-008)
- MIDLAND METAL 34 X 1368 PTFE BLUE SEAL TAPE (982121)
- INTERTAPE 538 Nat 72Mmx54.8M Ipg, Pk16 (84469)
- ZORO SELECT Dispensing Syringe, 30 mL, Manual, Luer Lock, High Density Polypropylene, Translucent, 10 Pack (5FVE2)
- ZORO SELECT Dispensing Syringe, 3 mL, Manual, Luer Lock, High Density Polypropylene, Translucent, 10 Pack (5FVD8)
- ZORO SELECT Dispensing Syringe, 50 mL, Manual, Luer Lock, High Density Polypropylene, Translucent, 10 Pack (5FVE3)
- ZORO SELECT Air-Operated Syringe, 30 mL, Taper Tip (Barrel & Stopper Only), High Density Polypropylene, PK 10 (5FVD7)
- ZORO SELECT Dispensing Syringe, 10 mL, Manual, Luer-Lock Connection, Translucent, 10 Pack (5FVE0)
- ZORO SELECT Air-Operated Syringe, 10 mL, Luer Lock (Barrel And Stopper Only), High Density Polypropylene, PK 10 (5FVD4)
- WELLER 5Cc Syringe Barrel For Luer Lok/No153 (5LL1)
- Zoro Select Dispensing Syringes, Bottles & Tips