Shop All Bottles & Jars
Zoro Select
Dispensing Bottle, 8 oz., Imprinted
Mfr # 35608
Zoro # G3967074
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 8 oz.
- Height 5-3/4"
- Width 2-1/2"
- Autoclavable No
- Depth 2.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 35608
- Zoro # G3967074
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 5-3/4" |
Width | 2-1/2" |
Depth | 2.5" |
Diameter | 2.5 in |
Labware Screw Closure Size | 45-400 mm |
Labware Height - Metric | 146.1 mm |
Screw Closure Size | 45-400 mm |
Labware Depth - English | 2.5 in |
Labware Width - English | 2.5 in |
Labware Height - English | 5.75 in |
Body Diameter - Metric | 63.5 mm |
Mouth Size | Wide |
Overall Depth - Metric | 63.5 mm |
Minimum Screw Closure Size | 45 mm |
Overall Height - Metric | 146.1 mm |
Neck Inside Diameter - Metric | 1.36 mm |
Overall Width - Metric | 63.5 mm |
Description
Dispensing Alcohol Bottle, Body Color Amber, Body Material Glass, Body Diameter - Metric 63.5 mm, Bottle Type Dispensing, Capacity - Metric 236.58 mL, Capacity - English 8 fl oz, Overall Height - Metric 146.1 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 45-400 mm, Closure Color Clear/White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNTHWARE FLASK, REACTION, HIGH VACUUM VALVE, 0-4mm, 100mL, 24/40. (F544100)
- LAB SAFETY SUPPLY Stirring Bar, Dumb Bell, 52mm, PK5 (21R567)
- CYTIVA WHATMAN Qualitative Fltr Papr, 40.0cm, PK100 (1114-400)
- UNITED SCIENTIFIC Double Convex Lens, Glass, Unmounted, 38 (LCV320)
- ZORO SELECT Dressing Jar, 4-1/2 qt., Stainless Steel (88040)
- ZORO SELECT Wide Mouth Bottle, 250ml, PK24 (3UEG7)
- ZORO SELECT Precleaned Wide-Mouth Jar, 500ml, PK12 (3UDC6)
- ZORO SELECT Faucet, PE/PP, 38mm, Translucent (405654)
- ZORO SELECT Wide Mouth Jar, 1000ml, PK12 (3TRP8)
- ZORO SELECT Specimen Container, Non-Sterile, 500 Pack (4653)
- GLOBE SCIENTIFIC Flange Cap, Clear, Polyethylene, PK1000 (116152C)
- Zoro Select Labware