Shop All Paper Dispensers
Zoro Select
Dispenser Stand, 59In Double Roll
Mfr # 5NWA0
Zoro # G4333761
Free Shipping & Returns
$392.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 73"
- Material Steel
- Mount Floor
- Holds Two Rolls
- Dispenser Orientation Vertical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5NWA0
- Zoro # G4333761
- UPC # 190735529683
- Country of Origin Taiwan, Province of China
- Category Paper Dispensers
Dimensions
Width | 73" |
Overall Depth | 32 in |
Overall Width | 73 1/4 in |
For Roll Width | 59 in |
Overall Height | 46 in |
Details
Item | Bubble Dispenser Stand |
Material | Steel |
Mount | Floor |
Holds | Two Rolls |
Dispenser Orientation | Vertical |
Dispenser Style | Double Decked |
For Use With Product Type | Bubble, Foam, Paper, Poly Sheeting |
Holds Number of Rolls | 2 |
Packaging Dispenser Mount Type | None |
Dispenser Mobility | Portable |
Description
Bubble Dispenser Stand, For Roll Width 59 in, Packaging Dispenser Mount Type None, Holds Number of Rolls 2, For Use With Product Type Bubble, Foam, Paper, Poly Sheeting, Overall Width 73 1/4 in, Overall Depth 32 in, Overall Height 46 in, Dispenser Style Double Decked, Dispenser Orientation Vertical, Dispenser Mobility Portable, Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL ONE 24"x36" Magnetic Porcelain Dry Erase Board (UNVCR0601850)
- PILOT Gel Roller Ball Pen, Extra Fine 0.5 mm, Green PK12 (PIL31005)
- FELLOWES File Box, Portable, Plstc, Ltr (0086301)
- EPSON T410520S (410) Ink, Black; Cyan; Magenta; Yellow (T410520-S)
- ZORO SELECT Horizontal Paper Cutter, 18", Gray (4UDV8)
- ZORO SELECT Dispenser Stand, 42In Double Roll (5NVZ9)
- ZORO SELECT Cutter, Table Mount, 42Inch (5NWA1)
- ENCORE PACKAGING Economy Kraft Paper Dispenser (EP-5910-48)
- ENCORE PACKAGING Floor Unit, Single Arm, 36" (EP-6220S-36)
- VESTIL Paper Dispenser Stand, 2 Tier, 24" Wide (PDS-2-24)
- ENCORE PACKAGING Paper Crumpler with Idler System (EP-5955-24)
- Zoro Select Protective Packaging