Shop All Sink Soap Dispensers
This Product is Discontinued
Zoro Select
Dispenser, Soap, 13oz (Discontinued)
Mfr # 6PB71
Zoro # G2580541
This Product is Discontinued
Key Features
- Size 13 oz.
- Finish Brushed Nickel
- Color/Finish Brushed Nickel
- Connection 1-1/16"-18 UNEF-2A
- Features Can Be Refilled From Above The Sink
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6PB71
- Zoro # G2580541
- UPC # 190735543948
- Country of Origin China
- Category Sink Soap Dispensers
Dimensions
Size | 13 oz. |
Details
Finish | Brushed Nickel |
Color/Finish | Brushed Nickel |
Item | Soap Dispenser |
Connection | 1-1/16"-18 UNEF-2A |
Features | Can Be Refilled From Above The Sink |
For Use With | Most Sinks |
Material of Construction | Plastic |
Description
Soap Dispenser, Finish Brushed Nickel, Features Can Be Refilled From Above The Sink
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.