Shop All Disposable Napkins
Zoro Select
Dispenser Napkin, Wht, Tall Fold, PK10000
Mfr # 409892
Zoro # G4402587
product price: $60.69
$60.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Napkin Color White
- Napkin Fold Type Interfold
- Napkin Folded Dimensions 3-1/2 in x 6-3/4 in
- Pattern Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 409892
- Zoro # G4402587
- Country of Origin United States
- Category Disposable Napkins
Dimensions
Napkin Folded Dimensions | 3-1/2 in x 6-3/4 in |
Napkin Sheet Size | 7 in x 13-1/2 in |
Sheet Size | 7" x 13-1/2" |
Folded Dimensions | 6-3/4" x 3-13/32" |
Length | 13.5" |
Width | 6" |
Unfolded Napkin Size | 6 in x 13 1/2 in |
Unfolded Napkin Length | 13 1/2 in |
Folded Napkin Length | 6 3/4 in |
Folded Napkin Dimensions LxW | 6 3/4 in x 3 1/2 in |
Unfolded Napkin L x W | 13 1/2 in x 6 in |
Folded Napkin Dimensions | 3 1/2 in x 6 3/4 in |
Folded Napkin Width | 3 1/2 in |
Unfolded Napkin Width | 6 in |
Description
Disposable Dispenser Napkin, Bio-Based No, Bleached No, BPI Certified No, Compostable Not Compostable, Folded Napkin Dimensions 3 1/2 in x 6 3/4 in, FSC Certified No, Material Paper, Napkin Color White, Napkin Fold Type Interfold, Napkin Pattern Plain, Pack Count 625, Packs per Case 16, Ply 1, Product Series Morsoft(R), Recyclable Yes, SFI Certified No, Standards Not Applicable, Unfolded Napkin Size 6 in x 13 1/2 in, USDA Certified Bio-based Products No, Uses Dispenser Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEASONS USA FLAMINGO SKELETON 33.75"" (W81626)
- SAN JAMAR Cup Dispenser, Pull-Type, 4-10 oz., White (C3165WH)
- DORMONT Gas Hose Fitting - Male For - Part# Vend90-4041 (VEND90-4041)
- VULCAN HART Burner W/Shield 20-3/4 Ci (700871-00004)
- ZORO SELECT Disp Bev Nap, 5 in x , 5 in , PK1000 (020212)
- ZORO SELECT Disp Din Nap, 7 3/4 in x 7 3/4 in, PK1000 (253263)
- ZORO SELECT 8.5" x 4.25" Linen-Like White Guest Towels, PK500 (856499)
- ZORO SELECT Dispenser Napkin, White, 1/8 Fold, PK6000 (409850)
- ZORO SELECT Beverage Napkin, White, 1/8 Fold, PK4000 (409177)
- ZORO SELECT 8" x 4" White FashnPoint Guest Towels, PK600 (FP1200)
- HOFFMASTER 7.5" x 4.25" Seasonal Printed Dinner Napkins PK 1000 PK (831215)
- Zoro Select Disposable Napkins