Shop All Disposable Napkins
Zoro Select
Dispenser Napkin, White, 1/8 Fold, PK6000
Mfr # 409850
Zoro # G4402596
product price: $57.99
$57.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Napkin Color White
- Color White
- Napkin Fold Type Interfold
- Napkin Folded Dimensions 6-1/2 in x 4-1/8 in
- Pattern Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 409850
- Zoro # G4402596
- Country of Origin United States
- Category Disposable Napkins
Dimensions
Napkin Folded Dimensions | 6-1/2 in x 4-1/8 in |
Napkin Sheet Size | 6-1/2 in x 8-1/4 in |
Folded Dimensions | 6-1/2" x 5" |
Sheet Size | 13" x 12" |
Width | 6.5" |
Length | 8.25" |
Unfolded Napkin Width | 6 1/2 in |
Unfolded Napkin Length | 6 1/2 in |
Unfolded Napkin Size | 6 1/2 in x 8 1/4 in |
Folded Napkin Width | 4 1/8 in |
Folded Napkin Length | 6 1/2 in |
Folded Napkin Dimensions | 4 1/8 in x 6 1/2 in |
Description
Disposable Dispenser Napkin, Bio-Based No, Bleached No, BPI Certified No, Compostable Not Compostable, Folded Napkin Dimensions 4 1/8 in x 6 1/2 in, FSC Certified No, Material Paper, Napkin Color White, Napkin Fold Type Interfold, Napkin Pattern Plain, Pack Count 500, Packs per Case 12, Ply 1, Product Series Valay(R), Recyclable No, SFI Certified No, Standards Not Applicable, Unfolded Napkin Size 6 1/2 in x 8 1/4 in, USDA Certified Bio-based Products No, Uses Dispenser Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWCO COFFEE Stainless Steel Pour Over 4 gal. Coffee Brewer (AK-2AS)
- KASON ® - 1810Lct400 , Led Light Fixture (1810L21248LB)
- DIXIE Disposable Hot cup 10 oz. White, Paper, Pk1000 (92959)
- BOBS RED MILL NATURAL FOODS Bob's Red Mill Organic Kamut Grain 24 oz. Pouches, PK4 (1761S244)
- ZORO SELECT 8.5" x 4.25" Linen-Like White Guest Towels, PK500 (856499)
- ZORO SELECT Guest Towel, Wt, 1Ply, 1/6 Fold, PK500 (856513)
- ZORO SELECT 8" x 4" White FashnPoint Guest Towels, PK600 (FP1200)
- ZORO SELECT Dispenser Napkin, Wht, Tall Fold, PK10000 (409892)
- TOUCH OF COLOR Pumpkin Spice Orange Beverage Napkins, 5"x5", 600PK (323381)
- TOUCH OF COLOR Candy Pink Napkins 3 ply, 6.5", 500PK (583042B)
- CREATIVE CONVERTING 953276 Glittering Gold 3-Ply Guest Towel / Buffet Napkin, 192PK (5003GTGD)
- Zoro Select Disposable Napkins