Shop All Disposable Cutlery
Zoro Select
Disp Soup Spoon, Black, Heavy, PK1000
Mfr # V01858
Zoro # G3768753
$41.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Cutlery Grouping Soup Spoon
- Disposable Foodware Color Black
- Basic Foodware Material Plastic
- Wrapped/Unwrapped Wrapped
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # V01858
- Zoro # G3768753
- Country of Origin China
- Category Disposable Cutlery
Dimensions
Length | 5.71 in |
Description
Disposable Soup Spoon, Bio-Based No, BPI Certified No, Color Black, Compatible Manufacturer Dispenser Part Number Not Applicable, Compostable Not Compostable, Letter Series Not Applicable, Material Plastic, Product Series No Series, Disposable Utensil Type Soup Spoon, Recyclable No, SFI Certified No, Specific Material Polystyrene, Standards Not Applicable, USDA Certified Bio-based Products No, Item Weight Heavy-Weight, Wrapped or Unwrapped Wrapped
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Bulb, Halogen, 40W 120V , G9 (01-1000V7-00054)
- THRIFCO PLUMBING 4 Feet Long Washing Machine Hose with 3/4 Inch GHT on Both Ends (4402744)
- MANITOWOC ICE Display Board (000006728)
- CHAMPION - MOYER DIEBEL Curtain 24 X 13 1/4 Rod (108043)
- ZORO SELECT Loose Toothpicks 2-1/2", Wood, PK19200 (R820)
- ZORO SELECT Disposable Spoon, White, Med, PK1000 (V01798)
- ZORO SELECT Soup Spoon, White, Heavy, PK1000 (BWKSSHWPPWIW)
- ZORO SELECT Disposable Spoon, White, Plastic, PK1000, Wrapped/Unwrapped: Unwrapped (BWKSOUPMWPPWH)
- ZORO SELECT Disp Cutlery Set, BK, Med Weight, PK250 (BWKFKTNSMWPSBLA)
- ZORO SELECT Spork, White, E175, Med, PK1000 (E175020)
- GENUINE JOE Heavyweight Disposable Spoons - White, 1000PK (GJO30402)
- Zoro Select Disposable Cutlery