Shop All Disposable Plates and Bowls
Zoro Select
Disp Plastic Plate, 10 in, Black, PK500
Mfr # BWKPLHIPS10BL
Zoro # G807452191
product price: $69.59
/pk 500, $0.14/ea
$69.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Food Service Disposables Grouping Plate
- Basic Foodware Material Plastic
- Disposable Plate Size 10 in
- Disposable Foodware Color Black
- Disposable Foodware Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BWKPLHIPS10BL
- Zoro # G807452191
- UPC # 10749507977978
- Country of Origin China
- Category Disposable Plates and Bowls
Dimensions
Disposable Plate Size | 10 in |
Width | 10 in |
Diameter | 10 in |
Description
Disposable Plastic Plate, Bio-Based No, BPI Certified No, Coating/Lining Uncoated/Unlined, Color Black, Compostable Not Compostable, Diameter 10 in, Disposable Plate Size 10 in, FSC Certified No, Length Not Applicable, Material Plastic, Microwave Safe No, Number of Compartments 1, Pack Count 500, Packs per Case 1, Pattern Patternless, Plate Type Dinner Plate, Recyclable No, SFI Certified No, Shape Round, Standards Not Applicable, USDA Certified Bio-based Products No, Width 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWIMWAYS POOL FLOAT SPRING MAT (6038947)
- RACOR Repl Kit, Bowl Assy - 120 (RK10215)
- BOYD GLOVES Boyd Gloves Large Disposable Powder Free Latex Gloves, PK1000 (NMPF103)
- SAN JAMAR Straw Holder, In-Counter, 5.12" dia., SS (L320C)
- ZORO SELECT Bowl, Round, 20 fl. oz., Paper, Clay, PK250 (20925)
- ZORO SELECT Paper, Plate, Round, 6", White, PK1000 (E30200)
- ZORO SELECT Paper, Plate, Round, 7", White, PK500 (23500)
- ZORO SELECT Paper, Plate, Round, 9", White, PK1200 (E30300)
- ZORO SELECT Paper, Plate, Round, 9", White, PK1000 (13109)
- ZORO SELECT Paper, Plate, Round, 10", White, PK250 (22381)
- CHINET Heavyweight Plastic Plates, 9" Diameter, White, PK500 (81209)
- Zoro Select Disposable Plates and Bowls