Shop All Disposable Lab Coats
Zoro Select
Disp. Lab Coat, L, Polypropylene, Wht, PK30
Mfr # LC3-WE-NW LRG
Zoro # G3856955
product price: $23.99
/pk 30, $0.80/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Polypropylene
- Size L
- Named Size L
- Closure Type Snaps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LC3-WE-NW LRG
- Zoro # G3856955
- UPC # 075824707621
- Country of Origin China
- Category Disposable Lab Coats
Dimensions
Size | L |
Named Size | L |
Details
Item | Disposable Lab Coat |
Color | White |
Material | Polypropylene |
Closure Type | Snaps |
Number of Pockets | 3 |
Packaging | Bulk |
Seam Style | Serged |
Cuff Style | Elastic |
Wrist Closure | Elastic |
Attached Hood | No |
Pattern | Solid |
Standards | ANSI |
Features | Elastic Wrists |
Product Type | Lab Coat |
Description
Disposable Lab Coat, Attached Hood No, Closure Type Snaps, Color White, Features Elastic Wrists, Material Polypropylene, Named Size L, Number of Pockets 3, Packaging Bulk, Pattern Solid, Product Type Lab Coat, Seam Style Serged, Package Quantity 30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Cut-Resistant Gloves, 10" , M, PR (SKC4N-03-M)
- GLOBAL INDUSTRIAL Solar Powered Flashing LED Pedestrian Crossing Sign, Diamond (708313)
- MAGID DROC GPD482 AeroDex 18Gauge Extremely Lightweight PU Coated Work Glove Cut Level A4 (GPD482-8)
- ACCUFORM Danger Tag, 6-1/4 x 3 In, Cardstock, PK250 (TAR423)
- CELLUCAP Disp Lab Coat, SMS, White, XL, PK25 (3509X)
- KIMTECH Lab Coat, 6XL, White, SMS, PK30 (47657)
- ACTION CHEMICAL Disposable Lab Coat, 4XL, Green, PK30 (M1710G-4X)
- KIMTECH Lab Coat, 2XL, White, SMS, PK10 (10044)
- CELLUCAP Disp Lab Coat, Knit Cuff, SMS, Blu, 3XL, PK25 (3504BXXX)
- DUPONT Disp Frock, Tyvek Isoclean, White, M, PK30 (IC270BWHMD003000)
- CONDOR Disposable Lab Coat, 5XL, White, PK30 (32KF63)
- Zoro Select Disposable Lab Coats