Shop All Disposable Cups and Lids
Zoro Select
Disp Hot Cup Lid, 10oz-20oz, Black, PK1000
Mfr # BWKHOTBL1020
Zoro # G807056009
product price: $54.15
/pk 1000, $0.05/ea
$54.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Foodware Color Black
- Material Polystyrene
- Capacity 10 oz, 12 oz, 16 oz, 20 oz
- Color Black
- For Use With Boardwalk 10 oz to 20 oz Paper Hot Cups; 10 oz to 20 oz Hot Cups
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BWKHOTBL1020
- Zoro # G807056009
- UPC # 10749507978562
- Country of Origin China
- Category Disposable Cups and Lids
Dimensions
Height | 1/2 in |
Diameter | 3 7/8 in |
Details
Item | Disposable Hot Cup Lid |
Disposable Foodware Color | Black |
Material | Polystyrene |
Capacity | 10 oz, 12 oz, 16 oz, 20 oz |
Color | Black |
For Use With | Boardwalk 10 oz to 20 oz Paper Hot Cups; 10 oz to 20 oz Hot Cups |
Hot or Cold Lid | Hot Cup |
Compatible Cup Type | Hot Cup |
FSC Certified | No |
Specific Material | Polystyrene |
SFI Certified | No |
BPI Certified | No |
Minimum Cup Capacity | 10 oz |
Compostable | Not Compostable |
Bio-Based | No |
Maximum Capacity | 20 oz |
Recyclable | No |
Reclosable | No |
Maximum Cup Capacity | 20 oz |
Compatible Manufacturer Cup Part Number | BWKWHT10HCUP, BWKWHT12HCUP, BWKWHT16HCUP, BWKWHT20HCUP |
USDA Certified Bio-based Products | No |
Vented | No |
Description
Disposable Hot Cup Lid, Bio-Based No, BPI Certified No, Color Black, Compatible Manufacturer Cup Part Number BWKWHT10HCUP, BWKWHT12HCUP, BWKWHT16HCUP, BWKWHT20HCUP, Compostable Not Compostable, Diameter 3 7/8 in, FSC Certified No, Height 1/2 in, Material Polystyrene, Maximum Cup Capacity 20 oz, Reclosable No, Recyclable No, SFI Certified No, Standards Not Applicable, USDA Certified Bio-based Products No, Vented No, Compatible Grainger Cup Part Number 659U70, 659U71, 799LM5, 799LM6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXIPAN Origine Tartes Tatin (FP-01399)
- GHIRARDELLI Ghirardelli Assorted Chocolate 60% Cacao Square 15.77 oz., PK6 (62273)
- SALVAJOR Disconnect Assembly Handle (984016)
- INTERNATIONAL COMFORT PRO Contactor 2P 40A 24V 50/60 Hz (1149653)
- ZORO SELECT Disposable Cone Cup 4-1/4 oz., White, Paper, Pk1000 (25K815)
- ZORO SELECT Disposable Cold/Hot Cup 8 oz. White, Foam, Pk1000 (H8S)
- ZORO SELECT Disposable Cold Cup 9 oz. Translucent, Plastic, Pk2500 (RK9)
- ZORO SELECT Disposable Cone Cup 4-1/4 oz., White, Paper, Pk200 (25K814)
- ZORO SELECT Cup Sleeve, Patternless, 20 oz, PK1200 (BWK1020SLEEVE)
- ZORO SELECT Disp Hot/Cold Cup, 10 oz, White, PK1000 (BWKWHT10HCUP)
- DART Paper Portion Cups, .75oz, White, PK5000 (075-2050)
- Zoro Select Disposable Cups and Lids