Shop All Disposable Napkins
Zoro Select
Disp Din Nap, 8 1/2 in x 8 1/2 in, PK300
Mfr # 253264
Zoro # G209823995
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Napkin Color White
- Color White
- Napkin Fold Type 1/4 Fold
- Napkin Folded Dimensions 8.5" W x 8.5" D
- Napkin Pattern Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 253264
- Zoro # G209823995
- UPC # 10074031309620
- Country of Origin United States
- Category Disposable Napkins
Dimensions
Napkin Folded Dimensions | 8.5" W x 8.5" D |
Width | 17" |
Unfolded Napkin Width | 17 in |
Unfolded Napkin L x W | 17 in x 17 in |
Folded Napkin Dimensions LxW | 8 1/2 in x 8 1/2 in |
Length | 17" |
Unfolded Napkin Length | 17 in |
Folded Napkin Dimensions | 8 1/2 in x 8 1/2 in |
Folded Napkin Width | 8 1/2 in |
Folded Napkin Length | 8 1/2 in |
Unfolded Napkin Size | 17 in x 17 in |
Description
Disposable Dinner Napkin, Bio-Based No, Bleached No, BPI Certified No, Compostable Not Compostable, Folded Napkin Dimensions 8 1/2 in x 8 1/2 in, FSC Certified No, Material Recycled Paper, Napkin Color White, Napkin Fold Type 1/4 Fold, Napkin Pattern Plain, Pack Count 300, Packs per Case 1, Ply 1, Product Series Bio-Shield(TM), Recyclable No, SFI Certified No, Standards FDA Food Contact Safe, Unfolded Napkin Size 17 in x 17 in, USDA Certified Bio-based Products No, Uses Dispenser Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMUCKERS Smucker's Magic Shell Chocolate Topping 7.25 oz. Bottle, PK8 (5150024358)
- STOELTING Shield, Swing - Qt (681523)
- MAXWELL HOUSE Coffee, 7.44 oz Net Wt, Ground, PK24 (5303)
- MARSAL PIZZA OVENS Door Handle Kit, Mb42/Burner (71884)
- ZORO SELECT 8.5" x 4.25" Linen-Like White Guest Towels, PK500 (856499)
- ZORO SELECT Disp Din Nap, 7 3/4 in x 7 3/4 in, PK1000 (253263)
- ZORO SELECT Dispenser Napkin, White, 1/8 Fold, PK6000 (409850)
- ZORO SELECT Disp Din Nap, 3 3/4 in x 4 1/4 in, PK3000 (BWK8321)
- ZORO SELECT Disp Din Nap, 6 in x 7 in, PK8000 (BWK8316)
- ZORO SELECT Beverage Napkin, White, 1/8 Fold, PK4000 (409177)
- CREATIVE CONVERTING 583122B Burgundy 3-Ply 1/4 Fold Luncheon Napkin, 500PK (P1/4WN)
- Zoro Select Disposable Napkins