Shop All Disposable Napkins
Zoro Select
Disp Din Nap, 7 3/4 in x 7 3/4 in, PK1000
Mfr # 253263
Zoro # G109824023
product price: $223.99
/pk 1000, $0.22/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Napkin Color White
- Color White
- Napkin Fold Type 1/4 Fold
- Napkin Pattern Plain
- Napkin Style Dinner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 253263
- Zoro # G109824023
- UPC # 10074031309613
- Country of Origin United States
- Category Disposable Napkins
Dimensions
Folded Napkin Width | 7 3/4 in |
Folded Napkin Dimensions LxW | 7 3/4 in x 7 3/4 in |
Length | 15.5" |
Width | 15.5" |
Folded Napkin Dimensions | 7 3/4 in x 7 3/4 in |
Unfolded Napkin Length | 15 1/2 in |
Unfolded Napkin L x W | 15 1/2 in x 15 1/2 in |
Unfolded Napkin Size | 15 1/2 in x 15 1/2 in |
Unfolded Napkin Width | 15 1/2 in |
Folded Napkin Length | 7 3/4 in |
Description
Disposable Dinner Napkin, Bio-Based No, Bleached No, BPI Certified No, Compostable Not Compostable, Folded Napkin Dimensions 7 3/4 in x 7 3/4 in, FSC Certified No, Material Recycled Paper, Napkin Color White, Napkin Fold Type 1/4 Fold, Napkin Pattern Plain, Pack Count 1,000, Packs per Case 1, Ply 1, Product Series Airlaid(R) Flat Pack(TM), Recyclable No, SFI Certified No, Standards FDA Food Contact Safe, Unfolded Napkin Size 15 1/2 in x 15 1/2 in, USDA Certified Bio-based Products No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATOSA Left Bottom Hinge (W0604029)
- WINCO 14 in Wide Rim Aluminum Pizza Pan (APZT-14)
- AVANTI Avanti 4.4 cu. ft. Compact Refrigerator, White (RM4406W)
- CHICAGO METALLIC Sheet Pan, 26 x 18 In, Glazed Aluminum (40908)
- ZORO SELECT Beverage Napkin, White, 1/8 Fold, PK4000 (409177)
- ZORO SELECT 8.5" x 4.25" Linen-Like White Guest Towels, PK500 (856499)
- ZORO SELECT Disp Din Nap, 6 in x 7 in, PK8000 (BWK8316)
- ZORO SELECT Disp Bev Nap, 5 in x , 5 in , PK1000 (020212)
- ZORO SELECT Disp Din Nap, 3 3/4 in x 4 1/4 in, PK3000 (BWK8321)
- ZORO SELECT Dispenser Napkin, Wht, Tall Fold, PK10000 (409892)
- TOUCH OF COLOR Hunter Green Guest Towels, 4"x8", 192PK (953124)
- Zoro Select Disposable Napkins