Shop All Disposable Napkins
Zoro Select
Disp Din Nap, 3 3/4 in x 4 1/4 in, PK3000
Mfr # BWK8321
Zoro # G709824294
product price: $49.25
/pk 3000, $0.02/ea
$49.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Napkin Color White
- Napkin Fold Type 1/8 Fold
- Napkin Pattern Plain
- Napkin Style Dinner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BWK8321
- Zoro # G709824294
- UPC # 00749507992226
- Country of Origin Multiple
- Category Disposable Napkins
Dimensions
Folded Napkin Dimensions LxW | 4 1/4 in x 3 3/4 in |
Unfolded Napkin Width | 15 in |
Folded Napkin Length | 4 1/4 in |
Unfolded Napkin Length | 17 in |
Folded Napkin Dimensions | 3 3/4 in x 4 1/4 in |
Width | 15" |
Folded Napkin Width | 3 3/4 in |
Unfolded Napkin L x W | 17 in x 15 in |
Unfolded Napkin Size | 15 in x 17 in |
Length | 17" |
Description
Disposable Dinner Napkin, Bio-Based No, Bleached No, BPI Certified No, Compostable Not Compostable, Folded Napkin Dimensions 3 3/4 in x 4 1/4 in, FSC Certified No, Material Paper, Napkin Color White, Napkin Fold Type 1/8 Fold, Napkin Pattern Plain, Pack Count 300, Packs per Case 10, Ply 2, Product Series No Series, Recyclable No, SFI Certified No, Standards Not Applicable, Unfolded Napkin Size 15 in x 17 in, USDA Certified Bio-based Products No, Uses Dispenser Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR AZ Natural Peanut Butter Unsltd (3518098)
- DANBY PRODUCTS Danby 4 Slice Countertop Toaster Oven, 0.4 Cu.Ft. Capacity, 1100 Watts (DBTO0412BBSS)
- THERMALRITE BLAST CHILLER Gasket 30 X 78 Snap In (2191)
- OVENTION 165 Teeth 33 Lg Timing Belt (04.55.028.00)
- ZORO SELECT 8.5" x 4.25" Linen-Like White Guest Towels, PK500 (856499)
- ZORO SELECT 8" x 4" White FashnPoint Guest Towels, PK600 (FP1200)
- ZORO SELECT Guest Towel, Wt, 1Ply, 1/6 Fold, PK500 (856513)
- ZORO SELECT Dispenser Napkin, Wht, Tall Fold, PK10000 (409892)
- TOUCH OF COLOR Hunter Green Beverage Napkins 3 ply, 5"x5", 500PK (573124B)
- KIMBERLY-CLARK PROFESSIONAL Low Fold Napkins Dispenser, PK250, 1 White (98720)
- MORCON TISSUE Valay Interfolded Napkins, 1-Ply, 6.3 x 8.85, Kraft, PK6000 (5050VN)
- Zoro Select Disposable Napkins