Shop All Disposable Cutlery
Zoro Select
Disp Cutlery Set, White, Med Weight, PK1000
Mfr # BWKSCHOOLMWPP
Zoro # G307056004
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Cutlery Grouping Napkin; Spork; Straw
- Disposable Foodware Color White
- Basic Foodware Material Polypropylene
- Material Plastic
- Set Contents Napkin, Spork, Straw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BWKSCHOOLMWPP
- Zoro # G307056004
- UPC # 10749507978067
- Country of Origin China
- Category Disposable Cutlery
Dimensions
Length | 6.59 in |
Details
Disposable Cutlery Grouping | Napkin; Spork; Straw |
Disposable Foodware Color | White |
Foodservice Item Weight | Mediumweight |
Basic Foodware Material | Polypropylene |
Material | Plastic |
Set Contents | Napkin, Spork, Straw |
Pack Count | 1,000 |
Item | Disposable Cutlery Set |
Color | White |
Packs per Case | 1 |
Wrapped or Unwrapped | Wrapped |
Weight | Medium-Weight |
USDA Certified Bio-based Products | No |
Compostable | Not Compostable |
FSC Certified | No |
Item Weight | Medium-Weight |
Bio-Based | No |
Specific Material | Polypropylene |
Recyclable | No |
Product Type | Cutlery Sets |
Disposable Utensil Type | Cutlery Sets |
SFI Certified | No |
BPI Certified | No |
Description
Disposable Cutlery Set, Bio-Based No, BPI Certified No, Color White, Compostable Not Compostable, Material Plastic, Product Series Not Applicable, Product Type Cutlery Sets, Recyclable No, Specific Material Polypropylene, Standards Not Applicable, USDA Certified Bio-based Products No, Weight Medium-Weight, Wrapped or Unwrapped Wrapped, FSC Certified No, Pack Count 1,000, Packs per Case 1, Set Contents Napkin, Spork, Straw, SFI Certified No, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTROLUX Door Gasket Replacement (242193203)
- MARKEL PRODUCTS Fan Delay Switch 305, 2.3kW (28163005)
- ELECTROLUX Surface Element Switch (318293827)
- HAMILTON BEACH Proctor Silex 100 cups Silver Coffee Urn (45100R)
- ZORO SELECT Disposable Spoon, White, Med, PK1000 (V01788)
- ZORO SELECT Disp Soup Spoon, Black, Heavy, PK1000 (V01858)
- ZORO SELECT Disposable Knife, White, Heavy, PK1000 (V01838)
- ZORO SELECT Disposable Knife, White, Plastic, PK1000, Packs per Case: 1 (V01786)
- ZORO SELECT Spork, White, Med, PK1000 (E176015)
- ZORO SELECT Disposable Knife, Black, Heavy, PK1000 (BWKKNIFEHWPPBLA)
- CREATIVE CONVERTING 010463B 7 1/8in Classic Red Disposable Plastic Fork, 600PK (286FORKRD)
- Zoro Select Disposable Cutlery