Shop All Disposable Cutlery
Zoro Select
Disp Cutlery Set, White, Heavy, PK250
Mfr # E177000
Zoro # G907167285
$40.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Set Contents Fork, Knife, Napkin, Pepper, Salt, Spoon
- Color White
- Packs per Case 250
- Specific Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # E177000
- Zoro # G907167285
- UPC # 10820524003083
- Country of Origin Switzerland
- Category Disposable Cutlery
Details
Material | Plastic |
Set Contents | Fork, Knife, Napkin, Pepper, Salt, Spoon |
Color | White |
Item | Disposable Cutlery Set |
Packs per Case | 250 |
Specific Material | Polypropylene |
Recyclable | Yes |
Product Type | Cutlery Sets |
Compostable | Not Compostable |
BPI Certified | No |
Disposable Utensil Type | Cutlery Sets |
Wrapped or Unwrapped | Wrapped |
SFI Certified | No |
Item Weight | Heavy-Weight |
Weight | Heavy-Weight |
FSC Certified | No |
USDA Certified Bio-based Products | No |
Bio-Based | No |
Description
Disposable Cutlery Set, Bio-Based No, BPI Certified No, Color White, Compostable Not Compostable, Material Plastic, Product Series Not Applicable, Product Type Cutlery Sets, Recyclable Yes, Specific Material Polypropylene, Standards Not Applicable, USDA Certified Bio-based Products No, Weight Heavy-Weight, Wrapped or Unwrapped Wrapped, FSC Certified No, Packs per Case 250, Set Contents Fork, Knife, Napkin, Pepper, Salt, Spoon, SFI Certified No, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAN-J INTERNATIONAL San-J International Inc. Gluten Free Tamari Soy Sauce 5 gal. (075810021651)
- MONTAGUE Fan Switch 7/8 X 1-1/2 Dpst (1294-7)
- NUTRICHEF 12 Sets Glass Container With Grey Lid (NCGLGY)
- KNG 5XL Lightweight Short Sleeve Black Chef Coat (2578BLK5XL)
- ZORO SELECT Disposable Spoon, Black, Heavy, PK1000 (V01844)
- ZORO SELECT Disp Fork, Black, Heavy, PK1000 (BWKFORKHWPSBIW)
- ZORO SELECT Disposable Cutlery Set, White, PK250, Wrapped/Unwrapped: Wrapped (V01818)
- ZORO SELECT Disp Cutlery Set, Black, Heavy, PK250 (E188000)
- ZORO SELECT Disposable Fork, White, Plastic, PK1000, Pack Count: 1, 000 (BWKFORKHWPPWH)
- ZORO SELECT Disposable Spoon, White, Med, PK1000 (V01798)
- CREATIVE CONVERTING 011347B 7 1/8in Candy Pink Heavy Weight Plastic Fork, 24PK (999FORKPK)
- Zoro Select Disposable Cutlery