Shop All Disposable Cutlery
Zoro Select
Disp Cutlery Set, WH, Heavy Weight, PK250
Mfr # BWKFKTNSHWPSWH
Zoro # G207055992
$40.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Cutlery Grouping Condiment; Fork; Knife; Napkin; Teaspoon
- Disposable Foodware Color White
- Basic Foodware Material Polystyrene
- Material Polystyrene
- Set Contents Fork, Knife, Napkin, Pepper, Salt, Spoon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BWKFKTNSHWPSWH
- Zoro # G207055992
- UPC # 10749507978081
- Country of Origin China
- Category Disposable Cutlery
Dimensions
Length | 7.48" |
Details
Disposable Cutlery Grouping | Condiment; Fork; Knife; Napkin; Teaspoon |
Disposable Foodware Color | White |
Foodservice Item Weight | Heavyweight |
Basic Foodware Material | Polystyrene |
Item | Utensils |
Material | Polystyrene |
Set Contents | Fork, Knife, Napkin, Pepper, Salt, Spoon |
Color | White |
Packs per Case | 6 |
Pack Count | 250 |
Specific Material | Polystyrene |
Disposable Utensil Type | Cutlery Sets |
Wrapped or Unwrapped | Wrapped |
Compostable | Not Compostable |
SFI Certified | No |
Item Weight | Heavy-Weight |
Product Type | Cutlery Sets |
FSC Certified | No |
Recyclable | No |
USDA Certified Bio-based Products | No |
Bio-Based | No |
BPI Certified | No |
Weight | Heavy-Weight |
Description
Disposable Cutlery Set, Bio-Based No, BPI Certified No, Color White, Compostable Not Compostable, Material Polystyrene, Product Series Not Applicable, Product Type Cutlery Sets, Recyclable No, Specific Material Polystyrene, Standards Not Applicable, USDA Certified Bio-based Products No, Weight Heavy-Weight, Wrapped or Unwrapped Wrapped, FSC Certified No, Pack Count 250, Packs per Case 6, Set Contents Fork, Knife, Napkin, Pepper, Salt, Spoon, SFI Certified No, Package Quantity 250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINCO 6-Slot Chrome Plated Cutting Board Rack (CB-6L)
- HI-CHEW Hi-Chew Grape 1.76 oz., PK180 (10140)
- NESPRESSO Zenius Water Tank Assembly Nsf (93417)
- DUKE MANUFACTURING Signal Light 1/2" Red 250V (189400)
- ZORO SELECT Spoon, White, Med, PK100 (BWK SPOONMWPS)
- ZORO SELECT Spork, White, Med, PK1000 (E176015)
- ZORO SELECT Disp Fork, Black, Heavy, PK1000 (BWKFORKHWBLA)
- ZORO SELECT Disposable Fork, WH, Med, PK1000 (V01787)
- ZORO SELECT Disposable Spoon, White, Med, PK1000 (V01798)
- ZORO SELECT Disposable Spoon, White, Plastic, PK1000, Wrapped/Unwrapped: Unwrapped (BWKSOUPMWPPWH)
- DIXIE Knife, Beige, Medium Weight, PK960 (SSK11B)
- Zoro Select Disposable Cutlery