Shop All Disposable Cups and Lids
Zoro Select
Disp Cold Cup, 3.5 oz, Translucent, PK2500
Mfr # Y35
Zoro # G3763503
product price: $86.59
/pk 2500, $0.03/ea
Free Shipping & Returns
$86.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Foodware Capacity 3.5 oz
- Disposable Foodware Coating/Lining Uncoated/Unlined
- Wrapped/Unwrapped Unwrapped
- Microwave Safe No
- Disposable Foodware Pattern Patternless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # Y35
- Zoro # G3763503
- Country of Origin United States
- Category Disposable Cups and Lids
Description
Disposable Cold Cup, Hot or Cold Cup Cold Cup, Bio-Based No, BPI Certified No, Color Translucent, Compostable Not Compostable, Compatible Manufacturer Lid Part Number Not Applicable, FSC Certified No, Material Plastic, Maximum Capacity 3.5 oz, Microwave Safe No, Number of Cups Included 2,500, Pattern Patternless, Recyclable No, SFI Certified No, Standards Not Applicable, USDA Certified Bio-based Products No, Weight Medium-Weight, Wrapped or Unwrapped Unwrapped
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VOLLRATH 24 Pin Flatcable -Ribbon Cable (2928451-1)
- MERCER CUTLERY Santoku Knife, 7 In (M22707)
- HANKISON Electronic Drain Valve, Drain Assembly (7442841)
- STARKIST Tuna Salad Original Deli Style 3.28 oz., PK12 (514880)
- ZORO SELECT Disposable Cold Cup, 9 oz, WH/GR, PK2000 (R9N-J8000)
- ZORO SELECT Disp Hot Cup Lid, 10 oz-20 oz, BLK, PK1000 (E1020-DLB)
- ZORO SELECT Disposable Cone Cup 4-1/4 oz., White, Paper, Pk1000 (25K815)
- ZORO SELECT Disp Cold Cup Lid, 16oz-24oz, Clear, PK1000 (BWKPETSTRAW)
- ZORO SELECT Lid for 12 to 24 oz. Cold Cup, Flat, Identification Buttons, Straw Slot, Translucent, Pk1000 (L18S)
- ZORO SELECT Disposable Cone Cup 4-1/4 oz., White, Paper, Pk200 (25K814)
- ZORO SELECT Disposable Hot cup 8 oz. White, Paper, Pk1000 (2338W)
- Zoro Select Disposable Cups and Lids