Shop All Disposable Containers
Zoro Select
Disp Carry-Out Ctnr, 38 oz, BK/CLR, PK150
Mfr # EMBL38RT
Zoro # G007167703
product price: $75.99
/pk 150, $0.51/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Compartments 1
- Microwave Safe Yes
- Color Black, Clear
- Material Plastic
- Width 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # EMBL38RT
- Zoro # G007167703
- UPC # 10820524013099
- Country of Origin Switzerland
- Category Disposable Containers
Dimensions
Width | 8 in |
Height | 2 in |
Depth | 6 in |
Description
Disposable Carry-Out Food Container, Bio-Based No, BPI Certified No, Capacity 38 oz, Closure Type Detached Lid, Coating or Lining Uncoated/Unlined, Color Black, Clear, Compostable Not Compostable, Container Style Base/Lid Combo, Depth 6 in, FSC Certified No, Height 2 in, Includes Lid Yes, Material Plastic, Microwave Safe Yes, Number of Compartments 1, Product Type Carry-Out Food Container, Recyclable No, SFI Certified No, Shape Rectangular, Specific Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRESH GOURMET Fresh Gourmet Crispy Lightly Salted Onion 24 oz., PK6 (55618)
- SLOAN A-6 Coupling For Handle (0301082)
- DEXTER RUSSELL Bread Slicer, 8 In, Scalloped, Black (31603B)
- DEL MONTE Del Monte In Extra Light Syrup Usda Diced Peach #10 Can, PK6 (2002349)
- ZORO SELECT Lid Clear For 6-32oz., PK500 (9505466 / PP-LID)
- ZORO SELECT Disp Food Tray, Brown, 8 1/4 in W, PK500 (TRSC17SLLF)
- ZORO SELECT Bucket, Round, 53 fl. oz., Paper, PK300 (3T1-02050)
- ZORO SELECT Disp Carry-Out Ctnr, 8 in W, Ivory, PK150 (EPPHL-83)
- ZORO SELECT Pro-Kal Clear Deli Container, 16oz, PK500 (9505102 PK16SC)
- ZORO SELECT Disp Carry-Out Ctnr, 27 oz, 6 in W, PK500 (HL-66BW)
- WORLD CENTRIC World Centric 24 oz. Ingeo Compostable Salad Bowl, PK600 (SB-CS-24)
- Zoro Select Disposable Containers