Shop All Disposable Containers
Zoro Select
Disp Carry-Out Ctnr, 27 oz, 6 in W, PK500
Mfr # HL-66BW
Zoro # G607056025
product price: $77.99
/pk 500, $0.16/ea
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Foodware Material Sugarcane
- Disposable Foodware Color White
- Number of Compartments 1
- Microwave Safe Yes
- Type Hinged Lid Container
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HL-66BW
- Zoro # G607056025
- UPC # 00749507001270
- Country of Origin Multiple
- Category Disposable Containers
Dimensions
Width | 6 in |
Depth | 6 in |
Height | 3 3/16 in |
Description
Disposable Carry-Out Food Container, Bio-Based No, BPI Certified No, Capacity 27 oz, Closure Type Hinged Lid, Coating or Lining Uncoated/Unlined, Color White, Compostable Commercially Compostable, Container Style Hinged Lid Container, Depth 6 in, Diameter Not Applicable, FSC Certified No, Height 3 3/16 in, Includes Lid Yes, Material Molded Fiber, Microwave Safe Yes, Number of Compartments 1, Product Type Hinged Lid Container, Recyclable Yes, SFI Certified No, Shape Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Lcd-5S-1Tm Blue LED B Display (930202)
- BUNN 250 VAC 4.0 Uf Capacitor (27178.0000)
- WHIRLPOOL Switch Membrane (W10207928)
- BEVERAGE-AIR Relay Ge 3Arr12-Pl22 (314-018A)
- ZORO SELECT Pro-Kal Clear Deli Container, 16oz, PK500 (9505102 PK16SC)
- ZORO SELECT Disp Carry-Out Ctnr, 6 in W, Ivory, PK300 (EPPHL-66)
- ZORO SELECT Disp Carry-Out Ctnr, 28 oz, BK/CLR, PK150 (EMBL28RT)
- ZORO SELECT Bucket, Round, 53 fl. oz., Paper, PK300 (3T1-02050)
- ZORO SELECT 16 oz. Container, 3-4/5" Dia, White, PK500 (H4165-J8000)
- ZORO SELECT Pro-Kal, Clear Deli Container, 32oz, PK500 (9505104 PK32TC)
- BOARDWALK Paper Food Tray, 2lb., Red Weave, PK1000 (BWK 30LAG200)
- Zoro Select Disposable Containers