Shop All Food Containers
Zoro Select
Disp Carry-Out Ctnr, 24 oz, Silver, PK500
Mfr # BWKROUND7
Zoro # G407454564
$40.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Aluminum
- Capacity 24 oz
- Overall Height (In.) 1.47 in
- For Use With DPKL270500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BWKROUND7
- Zoro # G407454564
- UPC # 00749384985076
- Country of Origin United States
- Category Food Containers
Dimensions
Overall Height (In.) | 1.47 in |
Diameter | 7 in |
Width | 7 in |
Height | 1 1/2 in |
Depth | 7 in |
Description
Disposable Carry-Out Food Container, Bio-Based No, BPI Certified No, Capacity 24 oz, Closure Type Detached Lid, Coating or Lining Uncoated/Unlined, Color Silver, Compostable Not Compostable, Container Style Base Container, Depth 7 in, Diameter 7 in, FSC Certified No, Height 1 1/2 in, Includes Lid No, Material Aluminum, Microwave Safe No, Number of Compartments 1, Product Type Carry-Out Food Container, Recyclable Yes, SFI Certified No, Shape Round, Specific Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALLARINI CookinItaly Crepe Pan Set (75000-663)
- BUNN Filter, Air (28122.0000)
- SOUTHBEND Insert, Knob (1195069)
- ALLIANCE KIT FAN REPLACEMENT (M4936P3)
- ZORO SELECT Rectangular Tank, 216 qt, White (3VZX9)
- LOCK & LOCK Lock & Lock LLG454 51 oz Purely Better Glass Rectangular Food Storage Container; Clear (LLG454)
- MEDPORT Medport 989FF456 Insulated Designer Lunch Bag Kit with Fresh Selects Container Set & Patterned Water Bottle (989FF456)
- SNAPWARE Total Solution 4 cups Clear Food Storage Container (1109306)
- PUR Regular Mouth Canning Lid , 12PK (64012)
- CUBEWARE Cubeware Square Plastic Container, PK100 (CR-1047B)
- ECO-PRODUCTS Renewable and Compostable Clear Clamshells, 6 x 6 x 3, PK240 (EP-LC6)
- Zoro Select Food Containers