Shop All Disposable Napkins
Zoro Select
Disp Bev Nap, 4 3/4 in x 4.75 in, PK1000
Mfr # 180313
Zoro # G007055956
product price: $41.55
/pk 1000, $0.04/ea
$41.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Napkin Color Black
- Color Black
- Napkin Fold Type 1/4 Fold
- Napkin Pattern Embossed
- Napkin Style Beverage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 180313
- Zoro # G007055956
- UPC # 10074031005324
- Country of Origin United States
- Category Disposable Napkins
Dimensions
Length | 9.5" |
Width | 9.5" |
Folded Napkin Dimensions | 4 3/4 in x 4 3/4 in |
Folded Napkin Width | 4 3/4 in |
Unfolded Napkin Size | 9 1/2 in x 9 1/2 in |
Unfolded Napkin Width | 9 1/2 in |
Unfolded Napkin Length | 9 1/2 in |
Folded Napkin Length | 4 3/4 in |
Folded Napkin Dimensions LxW | 4 3/4 in x 4 3/4 in |
Unfolded Napkin L x W | 9 1/2 in x 9 1/2 in |
Description
Disposable Beverage Napkin, Bio-Based No, Bleached No, BPI Certified No, Compostable Not Compostable, Folded Napkin Dimensions 4 3/4 in x 4 3/4 in, FSC Certified No, Material Paper, Napkin Color Black, Napkin Fold Type 1/4 Fold, Napkin Pattern Embossed, Pack Count 1,000, Packs per Case 1, Ply 2, Product Series No Series, Recyclable No, SFI Certified No, Standards Not Applicable, Unfolded Napkin Size 9 1/2 in x 9 1/2 in, USDA Certified Bio-based Products No, Uses Dispenser Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL CONCEPTS Kitchen Island, Unfinished (WC-2424)
- BAKERS PRIDE Roller (S3007A)
- MANITOWOC ICE Probe Water Level Assy-Low (000012649)
- ILCO Ilco: TRACER POINT 06T D953489ZR (ILCO-BJ1349XXXX)
- ZORO SELECT Disp Bev Nap, 5 in x , 5 in , PK1000 (020212)
- ZORO SELECT Disp Din Nap, 7 3/4 in x 7 3/4 in, PK1000 (253263)
- ZORO SELECT Dispenser Napkin, White, 1/8 Fold, PK6000 (409850)
- ZORO SELECT Dispenser Napkin, Wht, Tall Fold, PK10000 (409892)
- ZORO SELECT Beverage Napkin, White, 1/8 Fold, PK4000 (409177)
- ZORO SELECT Disp Din Nap, 3 3/4 in x 4 1/4 in, PK3000 (BWK8321)
- BOUNTY Quilted Napkins, 1-Ply, 12 1/10 x 12, White, 200/Pack, PK8 (96595)
- Zoro Select Disposable Napkins