Shop All Knobs
Zoro Select
Dish Wheel, 7.88" Diameter, Silver
Mfr # 30908P
Zoro # G1820487
$65.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Base Dia. (In.) 1.65
- Color Silver
- Diameter 7.88"
- Finish polished
- Height 5.01"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 30908P
- Zoro # G1820487
- Country of Origin India
- Category Knobs
Dimensions
Base Dia. (In.) | 1.65 |
Diameter | 7.88" |
Height | 5.01" |
Overall Length | 7.88" |
Height (In.) | 1.78 |
Overall Height | 1.78" |
Outside Dia. | 7-7/8 in |
Bore Dia. | 3/4 in |
Details
Color | Silver |
Finish | polished |
Knob Type | Adjustable Handle |
Material | Cast aluminum |
Style | Revolving Handle |
Components | Aluminum |
Handle | Yes |
Item | Hand Wheel |
Bore | 0.75" |
Finish - Machining | Bright (Uncoated) |
Features | Rear Finger Grip |
Handle Type | Revolving |
Description
Hand Wheel, Unthreaded Hole, Silver, Outside Dia. 7-7/8 in, Handle Type Revolving, Bore Dia. 3/4 in, Features Rear Finger Grip, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Digital Caliper, 0 to 24 In (552-313-10)
- CLE-LINE 135° Welding Point Drill Cle-Line 2195 Steam Oxide HSS-CO RHS/RHC 10.00mm (C20990)
- GREENFIELD THREADING Spiral Point Tap, 3/8"-16, Plug, UNC, 3 Flutes, TiN (357526)
- WESTWARD 11/64" HSS Black/Gold 135 Deg. Jobber Length Drill Bit (5UDG3)
- ZORO SELECT Dish Wheel, 3.94" Diameter, Silver (30914P)
- ZORO SELECT Adjustable Handle, 0.90" Screw Length (MA-28064)
- ZORO SELECT Dish Wheel, 4.92" Diameter, Silver (30915P)
- ZORO SELECT Adjustable Handle, 1.77" Screw Length (MA-48105)
- ZORO SELECT Two Spoke Wheel, 10.00" Diameter, Silver (30760P)
- ZORO SELECT Adjustable Handle, 0.55" Screw Length (MA-68031)
- MIDWEST FASTENER 6mm-1.0 x 50mm Black Plastic Coarse Male Threaded Stud 4-Prong Knobs 2PK (78008)
- Zoro Select Hand Knobs and Wheels