Shop All Knobs
Zoro Select
Dish Wheel, 5.51" Diameter, Silver
Mfr # 30906P
Zoro # G1820493
product price: $42.95
/ea
$42.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 1.42
- Color Silver
- Diameter 5.51"
- Finish polished
- Height 4.06"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 30906P
- Zoro # G1820493
- Country of Origin India
- Category Knobs
Dimensions
Base Dia. (In.) | 1.42 |
Diameter | 5.51" |
Height | 4.06" |
Overall Length | 5.51" |
Overall Height | 1.44" |
Height (In.) | 1.44 |
Bore Dia. | 5/8 in |
Outside Dia. | 5.5100 in |
Details
Color | Silver |
Finish | polished |
Knob Type | Adjustable Handle |
Material | Cast aluminum |
Style | Revolving Handle |
Bore | 0.63" |
Item | Hand Wheel |
Handle | Yes |
Components | Aluminum |
Finish - Machining | Bright (Uncoated) |
Features | Rear Finger Grip |
Handle Type | Revolving |
Description
Hand Wheel, Unthreaded Hole, Silver, Outside Dia. 5.5100 in, Handle Type Revolving, Bore Dia. 5/8 in, Features Rear Finger Grip, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARAGON DIAMOND TOOLS SDS Chuck to 5/8-11 Male Adapter (AD-SDS-58-11)
- DASCO PRO Flat Trim/Pry Bar, 9-1/2" L (2231-0)
- PROTO SKT 3/8DR 8MM 12PT (PO5208M)
- URREA 12-point Full polished flex head Wrench, 3/4" opening size (1270-24)
- ZORO SELECT Star Knob, 1.57" Diameter, Screw L 0.51" (M-65022)
- ZORO SELECT Adjustable Handle, 2.36" Screw Length (MA-59408)
- ZORO SELECT Adjustable Handle, 1.18" Screw Length (MA-79102)
- ZORO SELECT Two Spoke Wheel, 8.00" Diameter, Silver (30758P)
- ZORO SELECT Adjustable Handle, 1.57" Screw Length (MA-39104)
- ZORO SELECT Adjustable Handle, 0.78" Screw Length (MA-38100)
- ZORO SELECT Adjustable Handle, 0.98" Screw Length (MA-28101SS)
- Zoro Select Hand Knobs and Wheels