Shop All Knobs
Zoro Select
Dish Wheel, 3.15" Diameter, Silver
Mfr # 30903P
Zoro # G1820511
product price: $19.55
/ea
$19.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 1.02
- Color Silver
- Diameter 3.15"
- Finish polished
- Height 2.81"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 30903P
- Zoro # G1820511
- Country of Origin India
- Category Knobs
Dimensions
Base Dia. (In.) | 1.02 |
Diameter | 3.15" |
Height | 2.81" |
Overall Length | 3.15" |
Height (In.) | 1.04 |
Overall Height | 1.04" |
Outside Dia. | 3.1500 in |
Bore Dia. | 1/2 in |
Details
Color | Silver |
Finish | polished |
Knob Type | Adjustable Handle |
Material | Cast aluminum |
Style | Revolving Handle |
Item | Hand Wheel |
Components | Aluminum |
Handle | Yes |
Bore | 0.50" |
Finish - Machining | Bright (Uncoated) |
Handle Type | Revolving |
Features | Rear Finger Grip |
Description
Hand Wheel, Unthreaded Hole, Silver, Outside Dia. 3.1500 in, Handle Type Revolving, Bore Dia. 1/2 in, Features Rear Finger Grip, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Flexible Extension, 1/4", 1/4", 11" (73614)
- CTA MANUFACTURING Brake Caliper File (CTA5077)
- TEKTON 1/4 Inch Mini Pry Bar Set 2-Piece (LRD90802)
- H & H INDUSTRIAL PRODUCTS Multi-Use Rule & Gauge (4906-0100)
- ZORO SELECT Two Spoke Wheel, 4.00" Diameter, Silver (30724P)
- ZORO SELECT Two Spoke Wheel, 4.00" Diameter, Silver (30754P)
- ZORO SELECT Adjustable Handle, 0.35" Screw Length (MA-38000)
- ZORO SELECT Adjustable Handle, 1.57" Screw Length (MA-38104)
- ZORO SELECT Adjustable Handle, 0.47" Screw Length (MA-39012)
- ZORO SELECT Pull Knob, 1.25" Diameter, Screw L 0.55" (65048)
- KIPP Adjustable Handle, Modern Design, Sz. 3, 3/8-16, Die Cast Zinc Red RAL 3003, Comp: Steel (K0122.3A427)
- Zoro Select Hand Knobs and Wheels