Shop All Knobs
Zoro Select
Dish Wheel, 3.15" Diameter, Silver
Mfr # 30902P
Zoro # G1820259
product price: $19.55
/ea
$19.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 1.02
- Color Silver
- Diameter 3.15"
- Finish polished
- Height 1.04"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 30902P
- Zoro # G1820259
- Country of Origin India
- Category Knobs
Dimensions
Base Dia. (In.) | 1.02 |
Diameter | 3.15" |
Height | 1.04" |
Overall Length | 3.15" |
Height (In.) | 1.04 |
Overall Height | 1.04" |
Outside Dia. | 3.1500 in |
Bore Dia. | 3/8 in |
Details
Color | Silver |
Finish | polished |
Knob Type | Adjustable Handle |
Material | Aluminum |
Style | Revolving Handle |
Bore | 0.38" |
Item | Hand Wheel |
Components | Aluminum |
Handle | Yes |
Handle Type | Revolving |
Finish - Machining | Bright (Uncoated) |
Description
Hand Wheel, Unthreaded Hole, Silver, Outside Dia. 3.1500 in, Handle Type Revolving, Bore Dia. 3/8 in, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Spanner Wrench, Steel, 3 in Cap. (JC495B)
- STARRETT Dial Caliper, 12 In, White Dial (120-12)
- KRAFT TOOL Wood Darby, Grip Handle, 1 Hole, 21" (CF254)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1140TT)
- ZORO SELECT Adjustable Handle, 0.90" Screw Length (MA-38061)
- ZORO SELECT Adjustable Handle, 1.38" Screw Length (MA-89153)
- ZORO SELECT Adjustable Handle, 1.77" Screw Length (MA-28325SS)
- ZORO SELECT Dish Wheel, 3.15" Diameter, Silver (30903P)
- ZORO SELECT Star Knob, 2.48" Diameter, Screw L 0.83" (M-65024)
- ZORO SELECT Adjustable Handle, 0.47" Screw Length (98011)
- S & W MANUFACTURING Knrl Ctrl Knob, Solid Hub, 1" dia., 3/4" (SCK-100)
- Zoro Select Hand Knobs and Wheels