Shop All Cam Locks
Zoro Select
Disc Tumbler Keyed Cam Lock, Keyed Different, For Material Thickness 1 17/32 in
Mfr # 1XTG2
Zoro # G2561745
product price: $6.39
/ea
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness (In.) 1 17/32 in
- Key Type Different
- Keying Keyed Different
- Finish Black Powder coated
- Opens With Key
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1XTG2
- Zoro # G2561745
- UPC # 190735036594
- Country of Origin China
- Category Cam Locks
Dimensions
Mounting Hole Dia. | 3/4 in |
Cam Width (In.) | 5/8 in |
Head Dia. (In.) | 7/8 in |
Cam Length (In.) | 1 1/4 in, 1 3/4 in |
Unlocking Radius (Deg.) | 90 or 180 |
Mounting Hole Dia. (In.) | 3/4 in |
Offset Cam Length | 1 3/4 in |
Offset Cam Width | 5/8 in |
Straight Cam Width | 5/8 in |
Head Dia. | 7/8 in |
Straight Cam Length | 1 1/4 in |
Description
Disc Tumbler Keyed Cam Lock, Disc Tumbler Keyed Cam Lock, Keyed Different, For Material Thickness 1 17/32 in, Mounting Hole Dia. 3/4 in, Latching Distance 2 1/4 in, Lock Brand Approved Vendor, Cam Type Offset, Straight, Straight Cam Length 1 1/4 in, Straight Cam Width 5/8 in, Offset Cam Length 1 3/4 in, Offset Cam Width 5/8 in, Security Level General Security, For Material Metal, Wood, Unlock Turn Direction Counterclockwise, Interchangeable Core No, Lock Body Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL DOOR CONTROLS Commercial Door Closer in Aluminum in Duranodic Finish Size 3 (TC2203-DU)
- LINEAR Visor Transmitter, Range 200 ft. (MCS412001)
- ZORO SELECT 1 in W x 5 29/32 in H Mill Stainless Steel Lift-Off Hinge (49U519)
- PRIME-LINE Prime Line Products 0528398 Prime-Line Drawer & Cabinet Lock; Keyed Alike; Stainless Steel - Chrome Plated (528398)
- ZORO SELECT Camlock (SSSU001201G)
- ZORO SELECT Cabinet and Drawer Dead Bolt Locks, Keyed Alike, CH751 Key, For Material Thickness 1 3/8 in (1XRX5)
- ZORO SELECT Disc Tumbler Keyed Cam Lock, Keyed Alike, C346A Key, For Material Thickness 9/32 in (1XTB3)
- ZORO SELECT Disc Tumbler Keyed Cam Lock, Keyed Alike, C413A Key, For Material Thickness 9/32 in (1XRZ9)
- ZORO SELECT Disc Tumbler Keyed Cam Lock, Keyed Different, For Material Thickness 25/32 in (1XTF2)
- ZORO SELECT Disc Tumbler Keyed Cam Lock, Keyed Alike, C346A Key, For Material Thickness 1 9/32 in (1XTB7)
- LOCKEY Lockey: MS40 Combination Slide Bolt Lock (LK-MS-40)
- Zoro Select Cam Locks