Shop All Disc Springs
Zoro Select
Disc Springs, C(Light), 14x7.2x0.35mm, PK50
Mfr # M36303.147.0003
Zoro # G2646975
product price: $3.75
/pk 50, $0.08/ea
Sold in multiples of 3 for $11.25
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type C (Light)
- Material Ck 75 Werkstoffnr. 1.1248
- Thickness 0.35 mm
- Overall Height 0.8 mm
- Min. Inside Dia. 14 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M36303.147.0003
- Zoro # G2646975
- UPC # 190735475942
- Country of Origin Multiple
- Category Disc Springs
Dimensions
Overall Height | 0.8 mm |
Min. Inside Dia. | 14 mm |
Max. Outside Dia. | 7.2 mm |
Details
Type | C (Light) |
Material | Ck 75 Werkstoffnr. 1.1248 |
Thickness | 0.35 mm |
Finish | Plain |
Meets/Exceeds | DIN 2093 C |
Item | Disc Springs |
Description
Disc Springs,C (Light),Ck 75 Werkstoffnr. 1.1248,Finish Plain,Min. Inside Dia. 14mm,Max. Outside Dia. 7.2mm,Thickness 0.35mm,Overall Height 0.8mm,Meets/Exceeds DIN 2093 C,Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN Reserve Venetian Bronze Screws (8BR0502003)
- SCHLAGE ELECTRONICS Switch, Pushbutton (701RD EX ILL)
- EKENA MILLWORK True Fit PVC Shutter Color Ring (SKPVCSHUCOLORS)
- AMERIMAX HOME PRODUCTS Amerimax Home Products 85010 Downspout Extension; Flexible White Poly (819359)
- ZORO SELECT Disc Spring, Curved, 0.25,301 SS, PK10 (1UAN1)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.281 (1UAU1)
- ZORO SELECT Disc Spring, Belle, 0.3125, High CS, PK12 (1NCY9)
- ZORO SELECT Conical Washer, Pk10 (FW6CS01200-010P1)
- ZORO SELECT Disc Spring, Belleville, 0.5,302 SS, PK12 (1NEJ3)
- ZORO SELECT Conical Washer, Pk100 (FW6CS00300-100P1)
- SPEC Disc Spring, Steel, I.D. 0.814 In, PK10 (F1360014)
- Zoro Select Disc Springs