Shop All Disc Springs
Zoro Select
Disc Springs, C (Light), 16x8.2x0.4mm, PK50
Mfr # M36303.168.0004
Zoro # G1941016
Sold in multiples of 3 for $10.65
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type C (Light)
- Material Ck 75 Werkstoffnr. 1.1248
- Thickness 0.4 mm
- Overall Height 0.9 mm
- Min. Inside Dia. 16 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M36303.168.0004
- Zoro # G1941016
- UPC # 190735475959
- Country of Origin Multiple
- Category Disc Springs
Dimensions
Overall Height | 0.9 mm |
Min. Inside Dia. | 16 mm |
Max. Outside Dia. | 8.2 mm |
Details
Type | C (Light) |
Material | Ck 75 Werkstoffnr. 1.1248 |
Thickness | 0.4 mm |
Meets/Exceeds | DIN 2093 C |
Item | Disc Springs |
Finish | Plain |
Description
Disc Springs,C (Light),Ck 75 Werkstoffnr. 1.1248,Finish Plain,Min. Inside Dia. 16mm,Max. Outside Dia. 8.2mm,Thickness 0.4mm,Overall Height 0.9mm,Meets/Exceeds DIN 2093 C,Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Spring-Extension (932-0384)
- YALE NEXTOUCH Electronic Keyless Lock, Touch Screen (R-AU-NTB622-NR-622-LC)
- TOWNSTEEL Manual Hydraulic TownSteel Overhead Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (TDC 40-DA-AL)
- ZORO SELECT Ext Spring, Ultra Precision, 1 OAL, PK3 (1NBH6)
- ZORO SELECT Conical Washer, Pk10 (FW6CSX00300-010P1)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.375 (1UAV3)
- ZORO SELECT Disc Spring, Belle, 1, High Carb Stl, PK12 (1NDX2)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.73 (1UAZ2)
- ZORO SELECT Disc Spring, Wave, 1, High Carb Stl, PK25 (1UAD3)
- ZORO SELECT Disc Spring, Belleville, 2, High Carb Stl (1NDZ8)
- ZORO SELECT Disc Spring, Belle, 1.375, High Carb Stl (1NDY6)
- Zoro Select Disc Springs