Shop All Disc Springs
Zoro Select
Disc Springs, B(Medium), 56x28.5x2.0mm, PK5
Mfr # M36302.588.0020
Zoro # G2647045
product price: $3.15
/pk 5, $0.63/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type B (Medium)
- Material 50 Cr V4 Werkstoffnr. 1.8159
- Thickness 2 mm
- Overall Height 3.6 mm
- Min. Inside Dia. 56 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M36302.588.0020
- Zoro # G2647045
- UPC # 190735475874
- Country of Origin Multiple
- Category Disc Springs
Dimensions
Overall Height | 3.6 mm |
Min. Inside Dia. | 56 mm |
Max. Outside Dia. | 28.5 mm |
Details
Type | B (Medium) |
Material | 50 Cr V4 Werkstoffnr. 1.8159 |
Thickness | 2 mm |
Finish | Plain |
Meets/Exceeds | DIN 2093 B |
Item | Disc Springs |
Description
Disc Springs,B (Medium),50 Cr V4 Werkstoffnr. 1.8159,Finish Plain,Min. Inside Dia. 56mm,Max. Outside Dia. 28.5mm,Thickness 2.0mm,Overall Height 3.6mm,Meets/Exceeds DIN 2093 B,Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Knob Lockset, Mechanical, Passage, Grd. 3, Series: BAO (BAO0415/T6P)
- MOEN Graeden Single Robe Hook in Brushed Nickel (Y0903BN)
- S & W Level Mount, Swivel Stud, 1/4-20, 1in Base, Load Capacity: 200 lb (NSWD-0)
- ILCO Ilco: Key Blanks, KW1-NP KWIKSET (ILCO-KW1-NP)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.25 (1UAT3)
- ZORO SELECT Conical Washer, Pk25 (FW6CSX00500-025P1)
- ZORO SELECT Disc Spring, Curved, 0.5, High CS, PK10 (1UAJ8)
- ZORO SELECT Disc Spring, Belleville, 0.25,302 SS, PK6 (1NED5)
- ZORO SELECT Disc Spring, Wave, 1, High Carb Stl, PK25 (1UAD3)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.25 (1UAT4)
- ZORO SELECT Disc Spring, Belleville, 1,302 SS (1UAB4)
- Zoro Select Disc Springs