Shop All Disc Springs
Zoro Select
Disc Springs, B(Medium), 14x7.2x0.5mm, PK50
Mfr # M36302.147.0005
Zoro # G2647149
product price: $5.15
/pk 50, $0.10/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type B (Medium)
- Material Ck 75 Werkstoffnr. 1.1248
- Thickness 0.5 mm
- Overall Height 0.9 mm
- Min. Inside Dia. 14 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M36302.147.0005
- Zoro # G2647149
- UPC # 190735475775
- Country of Origin Multiple
- Category Disc Springs
Dimensions
Overall Height | 0.9 mm |
Min. Inside Dia. | 14 mm |
Max. Outside Dia. | 7.2 mm |
Details
Type | B (Medium) |
Material | Ck 75 Werkstoffnr. 1.1248 |
Thickness | 0.5 mm |
Item | Disc Springs |
Finish | Plain |
Meets/Exceeds | DIN 2093 B |
Description
Disc Springs,B (Medium),Ck 75 Werkstoffnr. 1.1248,Finish Plain,Min. Inside Dia. 14mm,Max. Outside Dia. 7.2mm,Thickness 0.5mm,Overall Height 0.9mm,Meets/Exceeds DIN 2093 B,Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 225, Neoprene, 0.13 In., PK50 (1BUZ3)
- SCHLAGE Deadbolts (B250P6 622)
- APOLLO TILE Mallorca Black 2.5 in. x8 in. 10.56 Sq.Ft Ceramic Tile, 38PK (APLEC66)
- AMERICAN GARAGE DOOR SUPPLY Control Station, 1 Button, Surface Mount (1BX)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.375 (1UAV1)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.3125 (1UAU2)
- ZORO SELECT Disc Spring, Curved, 0.25,301 SS, PK10 (1UAN3)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.25 (1UAR7)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.55 (1UAX6)
- ZORO SELECT Conical Washer, Pk10 (FW6CSX01200-010P1)
- ZORO SELECT Conical Washer, Pk100 (FW6CS00400-100P1)
- Zoro Select Disc Springs