Shop All Disc Springs
Zoro Select
Disc Springs, B(Med), 16x8.2x0.6mm, PK100
Mfr # M36302.168.0006
Zoro # G2647130
product price: $5.69
/pk 100, $0.06/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type B (Medium)
- Material Ck 75 Werkstoffnr. 1.1248
- Thickness 0.6 mm
- Overall Height 1.05 mm
- Min. Inside Dia. 16 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M36302.168.0006
- Zoro # G2647130
- UPC # 190735475782
- Country of Origin Multiple
- Category Disc Springs
Dimensions
Overall Height | 1.05 mm |
Min. Inside Dia. | 16 mm |
Max. Outside Dia. | 8.2 mm |
Details
Type | B (Medium) |
Material | Ck 75 Werkstoffnr. 1.1248 |
Thickness | 0.6 mm |
Meets/Exceeds | DIN 2093 B |
Item | Disc Springs |
Finish | Plain |
Description
Disc Springs,B (Medium),Ck 75 Werkstoffnr. 1.1248,Finish Plain,Min. Inside Dia. 16mm,Max. Outside Dia. 8.2mm,Thickness 0.6mm,Overall Height 1.05mm,Meets/Exceeds DIN 2093 B,Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Bright Chrome Spring Hinge (DSH35R526)
- ADAMS RITE Elec Stk, 12 VAC, Radius FP, US26D (7110-340-652-00)
- ZORO SELECT Gasket, Ring, 2 1/2 In, 1/16 Thick, Aramid (GSNAG2.5)
- ZORO SELECT Magnetic Grate, Round, Rare Earth, 18in dia (34TA42)
- ZORO SELECT Disc Spring, Belleville, 2, High Carb Stl (1NDZ8)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.55 (1UAX4)
- ZORO SELECT Disc Spring, Belleville, 0.875,302 SS (1UAB3)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.45 (1UAX3)
- ZORO SELECT Conical Washer, Pk5 (FW6CSX01600-005P1)
- ZORO SELECT Disc Spring, Wave, 1.1875, High CS, PK25 (1UAD5)
- SPEC Metric Wave Washer Overlap, Carbon, PK25 (WWMO011002756)
- Zoro Select Disc Springs