Shop All Disc Springs
Zoro Select
Disc Springs, A(Heavy), 112x57.0x6.0mm
Mfr # M36300.968.0060
Zoro # G0206215
product price: $8.65
/ea
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type A (Heavy)
- Material 50 Cr V4 Werkstoffnr. 1.8159
- Thickness 6 mm
- Overall Height 8.5 mm
- Min. Inside Dia. 112 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M36300.968.0060
- Zoro # G0206215
- UPC # 190735475737
- Country of Origin Multiple
- Category Disc Springs
Dimensions
Overall Height | 8.5 mm |
Min. Inside Dia. | 112 mm |
Max. Outside Dia. | 57 mm |
Details
Type | A (Heavy) |
Material | 50 Cr V4 Werkstoffnr. 1.8159 |
Thickness | 6 mm |
Finish | Plain |
Meets/Exceeds | DIN 2093 A |
Item | Disc Springs |
Description
Disc Springs,A (Heavy),50 Cr V4 Werkstoffnr. 1.8159,Finish Plain,Min. Inside Dia. 112mm,Max. Outside Dia. 57.0mm,Thickness 6.0mm,Overall Height 8.5mm,Meets/Exceeds DIN 2093 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Compress Spring, Conical, SS, 1 1/2x0.975 (1NDT2)
- KABA ILCO Aluminum Pivot Hinge (IL-OP-10-RH-AL 1/8" RECESSED SETS)
- KWIKSET 13789 Key 6Pin Np Kwk (81208-001)
- LCN 4011-REG RH BRASS Surface Closers (4011-REG RH 696)
- ZORO SELECT Disc Spring, Wave, 0.1875,302 SS, PK25 (1UAF4)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.375 (1UAU8)
- ZORO SELECT Disc Spring, Curved, 0.25,301 SS, PK10 (1UAN1)
- ZORO SELECT Disc Spring, Wave, 0.8125, High CS, PK25 (1UAC9)
- ZORO SELECT Disc Spring, Belle, 0.625, High CS, PK12 (1NDP1)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.3125 (1UAU6)
- ZORO SELECT Disc Spring, Curved, 0.75,301 SS, PK5 (1UAR4)
- Zoro Select Disc Springs