Shop All Disc Springs
Zoro Select
Disc Spring, Wave, 1.375, High Carb Stl, PK2
Mfr # 1UAD8
Zoro # G0894853
product price: $2.65
/pk 2, $1.33/ea
$2.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Wave
- For Rod Size 1.375
- Material High Carbon steel
- For Hole Size 2
- Thickness 0.02 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1UAD8
- Zoro # G0894853
- Country of Origin United States
- Category Disc Springs
Dimensions
For Rod Size | 1.375 |
For Hole Size | 2 |
Overall Height | 0.125 in |
Min. Inside Dia. | 1.404 in |
Max. Outside Dia. | 1.819 in |
Details
Type | Wave |
Material | High Carbon steel |
Thickness | 0.02 in |
Load @ Deflection (Lbs.) | 25-35 |
Meets/Exceeds | ASTM-A684 |
Item | Disc Spring |
Deflection @ Load | 0.062 in |
Description
Disc Spring, Wave, High Carbon Steel, Min Inside Dia 1.404 In, Max Outside Dia 1.819 In, Thickness 0.020 In, Overall Height 0.125 In, Load 25-35 Lbs, Deflection @ Load 0.062 In, Meets/Exceeds ASTM-A684, Package 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCDOWN Wireless Prox/Keypad w/Netpanel (NETPSKPAK US26D)
- DIGILOCK Electronic Keyless Lock, Keypad or Coded (DAK1-ATS1-619-01-2B)
- REV-A-SHELF Rev-A-Shelf White Steel Pull Out WasteTrash Container (RV-18PB-1)
- KABA ILCO Aluminum Pivot Hinge (IL-OP-10-LH-AL FLUSH SETS)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.55 (1UAX6)
- ZORO SELECT Disc Spring, Curved, 0.5, High CS, PK10 (1UAJ8)
- ZORO SELECT Conical Washer, M24 (FW6CS02400-001P1)
- ZORO SELECT Disc Spring, Belleville, 1, Chrome Vanadium (1NDX6)
- ZORO SELECT Disc Spring, Belle, 2.5, Chrome Vanadium (1NEA2)
- ZORO SELECT Conical Washer, Pk5 (FW6CSX01600-005P1)
- RAYMOND Disc Spring, 0.856" Min. Inside Dia., PK25 (W1102012)
- Zoro Select Disc Springs