Shop All Disc Springs
Zoro Select
Disc Spring, Wave, 1.1875, High CS, PK25
Mfr # 1UAD5
Zoro # G1600611
product price: $31.29
/pk 25, $1.25/ea
$31.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Wave
- For Rod Size 1.1875
- Material High Carbon steel
- For Hole Size 1.625
- Thickness 0.02 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1UAD5
- Zoro # G1600611
- Country of Origin United States
- Category Disc Springs
Dimensions
For Rod Size | 1.1875 |
For Hole Size | 1.625 |
Overall Height | 0.125 in |
Min. Inside Dia. | 1.201 in |
Max. Outside Dia. | 1.543 in |
Details
Type | Wave |
Material | High Carbon steel |
Thickness | 0.02 in |
Load @ Deflection (Lbs.) | 25-37 |
Item | Disc Spring |
Meets/Exceeds | ASTM-A684 |
Deflection @ Load | 0.062 in |
Description
Disc Spring, Wave, High Carbon Steel, Min Inside Dia 1.201 In, Max Outside Dia 1.543 In, Thickness 0.020 In, Overall Height 0.125 In, Load 25-37 Lbs, Deflection @ Load 0.062 In, Meets/Exceeds ASTM-A684, Package 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONROE PMP Pull Handle, Thermoplastic, Matte, Unthr. Through Holes (PH-0255)
- NATIONAL HARDWARE MENDING PLATE 14"" BLACK (N351-457)
- SOUTHCO-ALBANY DIV Lift & Turn Locking Black (S 62-42-351-3)
- KIPP Leveling Set, Low Version, D=17, 5 Stainless Steel, D2= 45 (K0694.07161)
- ZORO SELECT Disc Spring, Belleville, 0.375,302 SS, PK12 (1NEE6)
- ZORO SELECT Disc Springs, A (Heavy), 14x7.2x0.8mm, PK50 (M36300.147.0008)
- ZORO SELECT Disc Spring, Belle, 0.3125,302 SS, PK12 (1NED8)
- ZORO SELECT Disc Spring, Belleville, 2, High Carb Stl (1NDZ8)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.3125 (1UAU6)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.45 (1UAV8)
- SPEC Disc Spring, 0.437, SS, Curved, PK10 (U4370150S)
- Zoro Select Disc Springs