Shop All Disc Springs
Zoro Select
Disc Spring, Wave, 0.9125, High CS, PK25
Mfr # 1UAD2
Zoro # G3237394
product price: $12.69
/pk 25, $0.51/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Wave
- For Rod Size 0.9125
- Material High Carbon steel
- For Hole Size 1.25
- Thickness 0.014 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1UAD2
- Zoro # G3237394
- Country of Origin United States
- Category Disc Springs
Dimensions
For Rod Size | 0.9125 |
For Hole Size | 1.25 |
Overall Height | 0.087 in |
Min. Inside Dia. | 0.961 in |
Max. Outside Dia. | 1.235 in |
Details
Type | Wave |
Material | High Carbon steel |
Thickness | 0.014 in |
Load @ Deflection (Lbs.) | 12-18 |
Deflection @ Load | 0.044 in |
Item | Disc Spring |
Meets/Exceeds | ASTM-A684 |
Description
Disc Spring, Wave, High Carbon Steel, Min Inside Dia 0.961 In, Max Outside Dia 1.235 In, Thickness 0.014 In, Overall Height 0.087 In, Load 12-18 Lbs, Deflection @ Load 0.043 In, Meets/Exceeds ASTM-A684, Package 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKWOOD Heavy Duty Surface Bolt, Satin Chrome (585-12.26D)
- SCHLAGE COMMERCIAL Cam L583255 (L583255)
- DELTANA Roller Catch Surface Mounted Bright Brass (RCS338U3)
- ZORO SELECT 3/4 in W x 48 in H Bright Nickel Continuous Hinge (1CCE4)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.3125 (1UAU7)
- ZORO SELECT Conical Washer, Pk50 (FW6CS00600-050P1)
- ZORO SELECT Disc Spring, Wave, 0.3125,302 SS, PK25 (1UAF7)
- ZORO SELECT Disc Spring, Belleville, 1.5, High Carb Stl (1NDZ4)
- ZORO SELECT Disc Springs, A (Heavy), 16x8.2x0.9mm, PK50 (M36300.168.0009)
- ZORO SELECT Disc Spring, Belle, 0.3125,302 SS, PK12 (1NED7)
- SPEC Disc Spring, 0.25, SS, Belleville, PK10 (B0562042S)
- Zoro Select Disc Springs