Shop All Disc Springs
Zoro Select
Disc Spring, Wave, 0.875, High CS, PK25
Mfr # 1UAD1
Zoro # G1121872
product price: $10.85
/pk 25, $0.43/ea
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Wave
- For Rod Size 0.875
- Material High Carbon steel
- For Hole Size 1.2
- Thickness 0.013 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1UAD1
- Zoro # G1121872
- Country of Origin United States
- Category Disc Springs
Dimensions
For Rod Size | 0.875 |
For Hole Size | 1.2 |
Overall Height | 0.08 in |
Min. Inside Dia. | 0.901 in |
Max. Outside Dia. | 1.159 in |
Details
Type | Wave |
Material | High Carbon steel |
Thickness | 0.013 in |
Load @ Deflection (Lbs.) | 10-14 |
Deflection @ Load | 0.04 in |
Meets/Exceeds | ASTM-A684 |
Item | Disc Spring |
Description
Disc Spring, Wave, High Carbon Steel, Min Inside Dia 0.901 In, Max Outside Dia 1.159 In, Thickness 0.013 In, Overall Height 0.080 In, Load 10-14 Lbs, Deflection @ Load 0.040 In, Meets/Exceeds ASTM-A684, Package 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 4 1/2 in W x 4 1/2 in H Gray Enamel Door and Butt Hinge (1XLY5)
- HIGH & MIGHTY DEC HOOK REC WHITE 2PK (515800)
- ZORO SELECT Ext Spring, Ultra Precision, 2 3/4 OAL, PK3 (1NBB1)
- DELTANA Baseboard Door Bumper, Solid Brass Black 3-1/4" (BDS30U19)
- ZORO SELECT Conical Washer, Pk10 (FW6CS01200-010P1)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.375 (1UAU9)
- ZORO SELECT Disc Spring, Carbon Steel, 0.945 in., PK50 (MS 16)
- ZORO SELECT Disc Spring, Belleville, 0.625, 17-7 PH SS (1NEL5)
- ZORO SELECT Conical Washer, Pk100 (FW6CS00400-100P1)
- ZORO SELECT Disc Spring, Wave, 0.8125, High CS, PK25 (1UAC9)
- ZORO SELECT Disc Spring, Belleville, 0.3125,302 SS, PK6 (1NEE5)
- Zoro Select Disc Springs