Shop All Disc Springs
Zoro Select
Disc Spring, Wave, 0.8125, High CS, PK25
Mfr # 1UAC9
Zoro # G1039534
product price: $9.89
/pk 25, $0.40/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Wave
- For Rod Size 0.8125
- Material High Carbon steel
- For Hole Size 1.125
- Thickness 0.012 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1UAC9
- Zoro # G1039534
- Country of Origin United States
- Category Disc Springs
Dimensions
For Rod Size | 0.8125 |
For Hole Size | 1.125 |
Overall Height | 0.075 in |
Min. Inside Dia. | 0.856 in |
Max. Outside Dia. | 1.102 in |
Details
Type | Wave |
Material | High Carbon steel |
Thickness | 0.012 in |
Load @ Deflection (Lbs.) | 9-13 |
Meets/Exceeds | ASTM-A684 |
Deflection @ Load | 0.038 in |
Item | Disc Spring |
Description
Disc Spring, Wave, High Carbon Steel, Min Inside Dia 0.856 In, Max Outside Dia 1.102 In, Thickness 0.012 In, Overall Height 0.075 In, Load 9-13 Lbs, Deflection @ Load 0.037 In, Meets/Exceeds ASTM-A684, Package 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Satin Chrome Door and Butt Hinge (DSB426D)
- AMERIMAX HOME PRODUCTS 5 WHT Slip Connector (T0505)
- PERFECT SHUTTERS 15 Inch x 67 Inch Louver Exterior Vinyl Shutter, PR (LVR-15-67-01)
- SCHLAGE COMMERCIAL Satin Chrome Ring 38031626 (38031626)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.55 (1UAX5)
- ZORO SELECT Disc Spring, Belleville, 0.5,302 SS, PK12 (1NEJ1)
- ZORO SELECT Disc Spring, Belleville, 0.25,302 SS, PK12 (1NED3)
- ZORO SELECT Disc Spring, Belle, 2.5, Chrome Vanadium (1NEA2)
- ZORO SELECT Disc Spring, Tri Dome Washer, 0.195, PK2 (1UBB1)
- ZORO SELECT Disc Spring, Belle, 0.3125,302 SS, PK12 (1NED6)
- ZORO SELECT Disc Spring, Wave, 0.875, High CS, PK25 (1UAD1)
- Zoro Select Disc Springs