Shop All Disc Springs
Zoro Select
Disc Spring, Wave, 0.625, High CS, PK25
Mfr # 1UAC5
Zoro # G0734772
product price: $9.89
/pk 25, $0.40/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Wave
- For Rod Size 0.625
- Material High Carbon steel
- For Hole Size 0.9
- Thickness 0.01 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1UAC5
- Zoro # G0734772
- Country of Origin United States
- Category Disc Springs
Dimensions
For Rod Size | 0.625 |
For Hole Size | 0.9 |
Overall Height | 0.06 in |
Min. Inside Dia. | 0.65 in |
Max. Outside Dia. | 0.855 in |
Details
Type | Wave |
Material | High Carbon steel |
Thickness | 0.01 in |
Load @ Deflection (Lbs.) | 4-7 |
Deflection @ Load | 0.03 in |
Meets/Exceeds | ASTM-A684 |
Item | Disc Spring |
Description
Disc Spring, Wave, High Carbon Steel, Min Inside Dia 0.650 In, Max Outside Dia 0.855 In, Thickness 0.010 In, Overall Height 0.060 In, Load 4-7 Lbs, Deflection @ Load 0.030 In, Meets/Exceeds ASTM-A684, Package 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECURITRON Door Position Switch, Metal Door Applications (DPS-M-WH)
- ZORO SELECT Convex Door Stop, Solid Brass, 1"H x 9/16"W (4JG91)
- GLOBAL DOOR CONTROLS TC7000 Series Overhead Concealed Closer Size 3 with 90 degree swing (TC7022LP)
- SOUTHCO-ALBANY DIV Adj Lever Ltch Blk Rasd Trigr (S C2-33-15-3 HC)
- ZORO SELECT Disc Spring, Wave, 3, High Carbon Steel (1UAE8)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.281 (1UAU1)
- ZORO SELECT Disc Spring, Belle, 0.3125,302 SS, PK12 (1NEE3)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.73 (1UAZ4)
- ZORO SELECT Disc Spring, Curved, 0.3125,301 SS, PK10 (1UAN7)
- ZORO SELECT Disc Spring, Wave, 0.3125, High CS, PK25 (1UAB8)
- SPEC Disc Spring, 0.625, Steel, Belleville, PK10 (B1250062)
- Zoro Select Disc Springs