Shop All Disc Springs
Zoro Select
Disc Spring, Wave, 0.5,302 SS, PK25
Mfr # 1UAF9
Zoro # G2048094
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Wave
- For Rod Size 0.5
- For Hole Size 0.75
- Thickness 0.009 in
- Overall Height 0.05 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1UAF9
- Zoro # G2048094
- Country of Origin United States
- Category Disc Springs
Dimensions
For Rod Size | 0.5 |
For Hole Size | 0.75 |
Overall Height | 0.05 in |
Min. Inside Dia. | 0.531 in |
Max. Outside Dia. | 0.734 in |
Details
Type | Wave |
Material | 302 Stainless Steel |
Thickness | 0.009 in |
Load @ Deflection (Lbs.) | 4-7 |
Meets/Exceeds | AISI Type 302 |
Item | Disc Spring |
Deflection @ Load | 0.02 in |
Description
Disc Spring, Wave, 302 Stainless Steel, Min Inside Dia 0.531 In, Max Outside Dia 0.734 In, Thickness 0.009 In, Overall Height 0.050 In, Load 4-7 Lbs, Deflection @ Load 0.030 In, Meets/Exceeds AISI Type 302, Package 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMTEK Ball Catch Satin Brass Finish (8802US4)
- PRIME-LINE 1-1/2 in. Steel Ball Bearing Sliding Door Roller Assembly Single Pack (D 1831)
- ZORO APPROVED SUPPLIER COMPRESSION SPRING (G409127091)
- MASTER LOCK Padlock, Keyed Different, Standard Shackle, Rectangular Brass Body, Steel Shackle, 3/4 in W (2)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.55 (1UAX9)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.25 (1UAR9)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.281 (1UAT5)
- ZORO SELECT Disc Spring, Belleville, 0.625, 17-7 PH SS (1NEL5)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.45 (1UAX3)
- ZORO SELECT Disc Spring, Belle, 0.875, High CS, PK12 (1NDW3)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.25 (1UAT3)
- Zoro Select Disc Springs