Shop All Disc Springs
Zoro Select
Disc Spring, Wave, 0.4375, High CS, PK25
Mfr # 1UAC1
Zoro # G1617804
product price: $11.15
/pk 25, $0.45/ea
$11.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Wave
- For Rod Size 0.4375
- For Hole Size 0.625
- Thickness 0.008 in
- Overall Height 0.04 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1UAC1
- Zoro # G1617804
- Country of Origin United States
- Category Disc Springs
Dimensions
For Rod Size | 0.4375 |
For Hole Size | 0.625 |
Overall Height | 0.04 in |
Min. Inside Dia. | 0.44 in |
Max. Outside Dia. | 0.618 in |
Details
Type | Wave |
Material | High Carbon steel |
Thickness | 0.008 in |
Load @ Deflection (Lbs.) | 3-5 |
Deflection @ Load | 0.015 in |
Item | Disc Spring |
Meets/Exceeds | ASTM-A684 |
Description
Disc Spring, Wave, High Carbon Steel, Min Inside Dia 0.440 In, Max Outside Dia 0.618 In, Thickness 0.008 In, Overall Height 0.040 In, Load 3-5 Lbs, Deflection @ Load 0.025 In, Meets/Exceeds ASTM-A684, Package 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLOCK Gasket, Fiber, 1/16 In T, 15 x 15 In (5500)
- ZORO SELECT O-Ring, Buna N, 2.4mm W, PK25 (M38801.024.0163)
- ZORO SELECT O-Ring, Dash 110, Viton, 0.1 In., PK50 (U38871.009.0037)
- HARDWARE RESOURCES 125° 1/2" Overlay Cam Adjustable Self-close Face Frame Hinge without Dowels (22855-10)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.73 (1UAZ7)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.6 (1UAY7)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.281 (1UAT8)
- ZORO SELECT Disc Spring, Wave, 0.3125,302 SS, PK25 (1UAF7)
- ZORO SELECT Disc Spring, Curv, 0.625, High CS, PK10 (1UAK1)
- ZORO SELECT Disc Spring, Belleville, 0.25,302 SS, PK12 (1NED3)
- ZORO SELECT Disc Spring, Wave, 0.3125, High CS, PK25 (1UAB8)
- Zoro Select Disc Springs