Shop All Disc Springs
Zoro Select
Disc Spring, Wave, 0.375, High CS, PK25
Mfr # 1UAB9
Zoro # G2586071
product price: $7.49
/pk 25, $0.30/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Wave
- For Rod Size 0.375
- Material High Carbon steel
- For Hole Size 0.5
- Thickness 0.009 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1UAB9
- Zoro # G2586071
- Country of Origin United States
- Category Disc Springs
Dimensions
For Rod Size | 0.375 |
For Hole Size | 0.5 |
Overall Height | 0.029 in |
Min. Inside Dia. | 0.397 in |
Max. Outside Dia. | 0.484 in |
Details
Type | Wave |
Material | High Carbon steel |
Thickness | 0.009 in |
Load @ Deflection (Lbs.) | 3-5 |
Item | Disc Spring |
Deflection @ Load | 0.02 in |
Meets/Exceeds | ASTM-A684 |
Description
Disc Spring, Wave, High Carbon Steel, Min Inside Dia 0.397 In, Max Outside Dia 0.484 In, Thickness 0.009 In, Overall Height 0.029 In, Load 3-5 Lbs, Deflection @ Load 0.020 In, Meets/Exceeds ASTM-A684, Package 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC Pivot Lock Shoe (62-565)
- LOCDOWN Electronic Lock, Brushed Chrome, 12 Button (DL3500CRR US26D)
- MSI Doverton Gray SAMPLE Clay Brick Herringbone Mosaic Tile (ZOR-MD-0539-SAM)
- SIMPLEX Sargent O/S Lever Assembly, Simplex, RH (20192526D01)
- ZORO SELECT Conical Washer, Pk50 (FW6CS00600-050P1)
- ZORO SELECT Disc Spring, Wave, 0.5,302 SS, PK25 (1UAF9)
- ZORO SELECT Disc Springs, C (Light), 16x8.2x0.4mm, PK50 (M36303.168.0004)
- ZORO SELECT Disc Spring, Curved, 0.75,301 SS, PK5 (1UAR4)
- ZORO SELECT Disc Spring, Belle, 0.3125,302 SS, PK12 (1NED6)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.6 (1UAY6)
- SPEC Disc Spring, 0.65625, SS, Belleville, PK10 (B1500100S)
- Zoro Select Disc Springs