Shop All Disc Springs
Zoro Select
Disc Spring, Wave, 0.3125, High CS, PK25
Mfr # 1UAB8
Zoro # G2443655
product price: $7.69
/pk 25, $0.31/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Wave
- For Rod Size 0.3125
- For Hole Size 0.5
- Thickness 0.007 in
- Overall Height 0.035 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1UAB8
- Zoro # G2443655
- Country of Origin United States
- Category Disc Springs
Dimensions
For Rod Size | 0.3125 |
For Hole Size | 0.5 |
Overall Height | 0.035 in |
Min. Inside Dia. | 0.35 in |
Max. Outside Dia. | 0.492 in |
Details
Type | Wave |
Material | High Carbon steel |
Thickness | 0.007 in |
Load @ Deflection (Lbs.) | 3-5 |
Item | Disc Spring |
Meets/Exceeds | ASTM-A684 |
Deflection @ Load | 0.02 in |
Description
Disc Spring, Wave, High Carbon Steel, Min Inside Dia 0.350 In, Max Outside Dia 0.492 In, Thickness 0.007 In, Overall Height 0.035 In, Load 3-5 Lbs, Deflection @ Load 0.020 In, Meets/Exceeds ASTM-A684, Package 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Indicator (L283-414 626)
- YALE Lever Lockset, Mechanical, Privacy, Grade 2 (AU5302LN x 626 x YMS)
- ZORO SELECT Disc Spring, Curved, 0.75,301 SS, PK5 (1UAR4)
- EKENA MILLWORK True Fit PVC Two Equal Panel Farmhouse Fixed Mount Shutters w/ Z-Bar, Primed , 15"W x 72"H (TFP102FH15X072PR)
- ZORO SELECT Disc Spring, Wave, 0.3125,302 SS, PK25 (1UAF7)
- ZORO SELECT Disc Spring, Belle, 0.875, High CS, PK12 (1NDW3)
- ZORO SELECT Disc Springs, A (Heavy), 16x8.2x0.9mm, PK50 (M36300.168.0009)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.45 (1UAX3)
- ZORO SELECT Disc Spring, Belle, 0.1875, High CS, PK12 (1NCV4)
- ZORO SELECT Disc Spring, Belleville, 1, Chrome Vanadium (1NDX6)
- SPEC Spring Washer Spring Steel, PK15 (B1000050)
- Zoro Select Disc Springs